Shop All Piston Air Compressors & Vacuum Pumps
Gast
Gast Standard 5Hcd-10-M553 Piston Pump
Mfr # 5HCD-10-M553
Zoro # G0664907
product price: $1,539.99
/ea
Free Shipping & Returns
$1,539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 200 to 230/460V AC, 220 to 240V AC/380 to 415V AC
- Outlet Size 1/4 in
- Overall Length 15.799 in
- Thermal Protection No
- Number of Cylinders 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 5HCD-10-M553
- Zoro # G0664907
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Outlet Size | 1/4 in |
Overall Length | 15.799 in |
Overall Width | 12.047 in |
Inlet Size | 1/4 in |
Overall Height | 6.653 in |
Mounting Hole Diameter | 7/20 in |
Stroke Length | 5/8 in |
Description
Piston Air Compressor, Lubrication Type Oilless, Number of Cylinders 2, Output Power 0.75 hp, Phase Single, Voltage 200 to 230/460V AC, 220 to 240V AC/380 to 415V AC, Maximum Continuous Pressure 100 psi, Maximum Intermittent Pressure 100 psi, Maximum Vacuum Not Applicable, Free Air Flow Rate 3.9 cfm, 4.7 cfm, Maximum Speed 1,725 RPM, Inlet Size 1/4 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1/4 in, Outlet Type NPT, Outlet Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (5UKC8)
- COILHOSE PNEUMATICS Industrial Coupler FPT 3/8" (CO 580)
- COXREELS TSH-N-475-HV Supreme Duty Spring Rewind Hi-Vis Safety Hose Reel (TSH-N-475-HV)
- DIXON Worm Gear Clamp, HS 7-8/64", 10" (HS152)
- GAST Rocking Piston Vacuum Pump, 7-5/16"W (86R142-P001B-N270X)
- GAST Loa-101-Hb Rocking Piston Pump (LOA-101-HB)
- GAST 6Lcf-13-M616Nex Piston Pump (6LCF-13-M616NEX)
- GAST Vacuum Pump, 1 1/4 in Inlet, 115-120V (87R647-VS101-N470X)
- GAST Piston Air Compressor/Vacuum Pump, 3/4HP (5LCA-251-M550NGX)
- GAST Piston Air Compressor, 2HP, 115/230V, 1Ph (8HDM-19-M850X)
- WELCH Piston Vacuum Pump, 1/3 HP, 12in.H (2561B-50)
- Gast Vacuum Pumps & Blowers