Shop All Air Motors
Gast
Gast Standard 4Am-Nrv-143 Air Motor
Mfr # 4AM-NRV-143
Zoro # G3266256
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design AIR
- Rotation CW/CCW
- Overall Length 5 3/4 in
- Shaft Length 1 1/8 in
- Standards ATEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 4AM-NRV-143
- Zoro # G3266256
- Country of Origin United States
- Category Air Motors
Dimensions
Overall Length | 5 3/4 in |
Shaft Length | 1 1/8 in |
Length Less Shaft | 4 7/10 in |
Overall Height | 4 in |
Overall Width | 4 in |
Outside Diameter | 4 in |
Mount Hole Center-to-Center Length | 2 3/8 in |
Manufacturers Warranty Length | 1 yr |
Inlet Size | 1/4 in |
Keyway Depth | 1/4 in |
Shaft Diameter | 1/2 in |
Keyway Length | 1/2 in |
Keyway Width | 1/8 in |
Mount Hole Center-to-Center Width | 2 3/8 in |
Description
Air Motor, Output Power @ Maximum Speed 1.7 hp, Maximum Torque 35 in-lb, No Load Speed 3,000 RPM, Maximum Flow Rate 72 cfm, Shaft Diameter 1/2 in, Shaft Length 1 1/8 in, Mount Type Face, Hub, Inlet Size 1/4 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Cast Iron, Shaft Material Grade 197-223 BHN, Bearing Protection Not Applicable, Maximum Operating Pressure 100 psi, Includes Not Applicable, Keyway Width 1/8 in, Weight 7 lb, Housing Material Grade G2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD AC Gearmotor, 7,523.0 in-lb Max. Torque, 31 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK773.1-100LP/4, 57.64)
- DEWALT Extended Tank Drain Assembly (DXCM072-0023)
- TIMKEN Tapered Roller Bearing <4 OD, TRB Single Cone <4 OD (26882)
- ALLEN BRADLEY Ac Drive 22AD4P0N104 (22A-D4P0N104)
- GAST Stock 12/Skid 6Am-Frv-23A Air Motor (6AM-FRV-23A)
- GAST 1/4In 1/2In NPT Rotary Vane Air Motor (2AM-FCC-107)
- GAST Gast Standard 2Am-Nrv-90 Air Motor (2AM-NRV-90)
- GAST Stock 54/Skid 1Am-Ncc-12 Air Motor (1AM-NCC-12)
- GAST Gast Standard 4Am-Rv-75 Air Motor (4AM-RV-75)
- GAST Stock 12/Skid 8Am-Nrv-32A Air Motor (8AM-NRV-32A)
- GAST Stock 20/Skid 4Am-Frv-13H Air Motor (4AM-FRV-13H)
- Gast Air Motors