Shop All Air Motors
Gast
Gast Standard 4Am-Nrv-130 Air Motor
Mfr # 4AM-NRV-130
Zoro # G0602607
Free Shipping & Returns
$296.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design AIR
- Rotation CW/CCW
- Overall Length 6 5/8 in
- Mount Type Face
- Standards ATEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gast
- MFR # 4AM-NRV-130
- Zoro # G0602607
- Country of Origin United States
- Category Air Motors
Dimensions
Overall Length | 6 5/8 in |
Length Less Shaft | 4 16/25 in |
Shaft Length | 2 in |
Keyway Width | 1/8 in |
Overall Width | 4 3/8 in |
Keyway Length | 1 3/8 in |
Keyway Depth | 1/8 in |
Manufacturers Warranty Length | 1 yr |
Outside Diameter | 4 3/8 in |
Overall Height | 3 3/4 in |
Inlet Size | 3/8 in |
Shaft Diameter | 5/8 in |
Mount Hole Center-to-Center Length | 2 1/8 in |
Mount Hole Center-to-Center Width | 2 3/8 in |
Description
Air Motor, Output Power @ Maximum Speed 1.7 hp, Maximum Torque 35 in-lb, No Load Speed 3,000 RPM, Maximum Flow Rate 72 cfm, Shaft Diameter 5/8 in, Shaft Length 2 in, Mount Type Face, Inlet Size 3/8 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Cast Iron, Shaft Material Grade 30-36, Bearing Protection Not Applicable, Maximum Operating Pressure 100 psi, Includes Muffler, Reducer Bushing, Keyway Width 1/8 in, Weight 11 lb, Housing Material Grade G2500, Housing Material Finish Painted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Hose Clamp, Single, .810" Clamping Od (265048)
- FOSTER Plug, 1/2" 1/2" MPT, Brass (FP554)
- BOSTON GEAR Coupling, Rubber Insert (XFCR25)
- CONTINENTAL CONTITECH 1/4" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-25-31)
- GAST Gast Standard 6Am-Frv-81 Air Motor (6AM-FRV-81)
- GAST Stock 30/Skid 4Am-Nrv-22B Air Motor (4AM-NRV-22B)
- GAST Stock 30/Skid 4Am-Nrv-54A Air Motor (4AM-NRV-54A)
- GAST Stock 18/Skid 4Am-Nrv-70C Air Motor (4AM-NRV-70C)
- GAST Stock 12/Skid 8Am-Nrv-32A Air Motor (8AM-NRV-32A)
- GAST Gast Standard 8Am-Nrv-5B Air Motor (8AM-NRV-5B)
- GAST Gast Standard 2Am-Nrv-89 Air Motor (2AM-NRV-89)
- Gast Pneumatic System Components