Shop All Air Motors
Gast
Gast Standard 4Am-Arv-120 Air Motor
Mfr # 4AM-ARV-120
Zoro # G0602519
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design AIR
- Rotation CW/CCW
- Overall Length 5 7/8 in
- Shaft Length 30 mm
- Includes Muffler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 4AM-ARV-120
- Zoro # G0602519
- Country of Origin United States
- Category Air Motors
Dimensions
Overall Length | 5 7/8 in |
Shaft Length | 30 mm |
Length Less Shaft | 4 7/10 in |
Overall Width | 6 1/4 in |
Outside Diameter | 6 1/4 in |
Overall Height | 6 1/4 in |
Inlet Size | 3/8 in |
Keyway Length | 25 mm |
Keyway Width | 5 mm |
Keyway Depth | 5 mm |
Manufacturers Warranty Length | 1 yr |
Mount Hole Center-to-Center Length | 5 1/8 in |
Shaft Diameter | 14 mm |
Mount Hole Center-to-Center Width | 5 1/8 in |
Description
Air Motor, Output Power @ Maximum Speed 1.7 hp, Maximum Torque 35 in-lb, No Load Speed 3,000 RPM, Maximum Flow Rate 72 cfm, Shaft Diameter 14 mm, Shaft Length 30 mm, Mount Type Face, Inlet Size 3/8 in, Air Inlet Type BSP, Rotation CW/CCW, Housing Material Cast Iron, Shaft Material Grade 30-36, Bearing Protection Not Applicable, Maximum Operating Pressure 100 psi, Includes Muffler, Keyway Width 5 mm, Weight 11 lb, Housing Material Grade G2500, Housing Material Finish Painted, Keyway Type Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Assy., 4T-32306 (32306)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 17 # of Teeth (40BS17H X 1)
- ENERPAC P801, Two Speed, ULTIMA Steel Hydraulic Hand Pump, 250 in3 Usable Oil (P801)
- BESTORQ L Timing Belts (217L050)
- GAST Stock 9/Skid 4Am-Rv-75-Gr25 Air Motor (4AM-RV-75-GR25)
- GAST Gast Standard 2Am-Nrv-89 Air Motor (2AM-NRV-89)
- GAST Stock 18/Skid 6Am-Nrv-7A Air Motor (6AM-NRV-7A)
- GAST Stock 30/Skid 2Am-Ncw-7A Air Motor (2AM-NCW-7A)
- GAST Stock 18/Skid 6Am-Frv-5A Air Motor (6AM-FRV-5A)
- GAST Air Gearmotor, 0.31 HP, 27 cfm, 400 rpm (1UP-NRV-16-GR11)
- INGERSOLL-RAND Air Gearmotor, 0.31 HP, 18 cfm, 85 rpm (M004RVR167AR3)
- Gast Air Motors