Shop All Air Motors
Gast
Gast Standard 4Am-70C-Cb20 Air Motor
Mfr # 4AM-70C-CB20
Zoro # G1176038
product price: $1,726.99
/ea
Free Shipping & Returns
$1,726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Air
- Rotation CW/CCW
- Overall Length 14 1/4 in
- Standards ATEX
- Length Less Shaft 6 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 4AM-70C-CB20
- Zoro # G1176038
- Country of Origin United States
- Category Air Motors
Dimensions
Overall Length | 14 1/4 in |
Length Less Shaft | 6 11/16 in |
Shaft Length | 2 13/16 in |
Overall Height | 9 1/2 in |
Overall Width | 8 13/16 in |
Keyway Width | 1/4 in |
Keyway Length | 2 3/8 in |
Inlet Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Shaft Diameter | 1 1/8 in |
Keyway Depth | 1/8 in |
Description
Gast Standard 4Am-70C-Cb20 Air Motor, Output Power @ Maximum Speed 1.1 hp, Maximum Torque 480 in-lb, No Load Speed 150 RPM, Maximum Flow Rate 72 cfm, Shaft Diameter 1 1/8 in, Shaft Length 2 13/16 in, Mount Type Face, Inlet Size 1/4 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Cast Iron, Gear Ratio 20:1, Air Consumption 72 cfm, Housing Material Finish Painted, AGMA Gear Class Not Applicable, Air Inlet Center to Center Distance 2 1/2 in, Inlet Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Diaphragm, Main, Heavy Duty (114X74)
- FESTO Standards-Based Cylinder DSBC-32-30-PPVA-N3 (DSBC-32-30-PPVA-N3)
- DIXON Spiral Protection, 0.45"ID, 0.47"- 0.86" (NFSGX16)
- RULAND Shaft Collar, Clamp, 1Pc, 6mm, Steel (MCL-6-F)
- GAST 22D1180-201-1003 Miniature Diaphragm (22D1180-201-1003)
- GAST Gast Standard 8Am-Frv-30A Air Motor (8AM-FRV-30A)
- GAST Stock 20/Skid 2Am-Fcw-13 Air Motor (2AM-FCW-13)
- GAST Stock 40/Skid 2Am-Ncc-16 Air Motor (2AM-NCC-16)
- GAST Air Motor, 0.75 HP, 30 cfm, 3000 rpm (2AM-NCC-96)
- GAST Stock 30/Skid 2Am-Fcc-1 Air Motor (2AM-FCC-1)
- SPEEDAIRE Air Motor, 5.25 HP, 175 cfm, 2500 rpm (22UX50)
- Gast Pneumatic System Components