Shop All Piston Air Compressors & Vacuum Pumps
Gast
Gast Standard 3Hbb-19-M322 Piston Pump
Mfr # 3HBB-19-M322A
Zoro # G1175907
Free Shipping & Returns
$1,559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Number of Cylinders 2
- Finish Painted
- Overall Length 12.16 in
- Inlet Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gast
- MFR # 3HBB-19-M322A
- Zoro # G1175907
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Overall Length | 12.16 in |
Inlet Size | 1/4 in |
Overall Height | 5.82 in |
Overall Width | 10.93 in |
Outlet Size | 1/4 in |
Stroke Length | 1/2 in |
Mounting Hole Diameter | 9/25 in |
Description
Piston Air Compressor, Lubrication Type Oilless, Number of Cylinders 2, Output Power 0.42 hp, Phase Single, Voltage 12V DC, Maximum Continuous Pressure 100 psi, Maximum Intermittent Pressure 100 psi, Maximum Vacuum Not Applicable, Free Air Flow Rate 2.4 cfm, Maximum Speed 1,460 RPM, Inlet Size 1/4 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1/4 in, Outlet Type NPT, Outlet Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for WALTCO 70092312 MOTOR (70092312 MOTOR)
- BVA HYDRAULICS Flat Body Cyl., 30 tons, 0.51" Stroke (HF3005)
- EATON AEROQUIP Adpt, FNPT-FNPT, 3/4-14x1/2-14, El (2087-12-8S)
- THOMSON Pillow Block, 0.625 In Bore, 1.750 In L (SPB10OPN)
- GAST Pca-10 Piston Pump Sep Drive (PCA-10)
- GAST Electric Air Compressor, Tank Mounted (2LAF-46T-M200EX)
- GAST 1023-101Q-Sg608X Rotary Vane Pump (1023-101Q-G608NEX)
- GAST Piston Air Compressor/Vacuum Pump, 2HP (8HDM-251-M853)
- GAST Piston Air Compressor, 3/4HP, 115/230V, 1Ph (5LCA-246S-M550GX)
- GAST Piston Air Compressor, 1/3HP, 12VDCV (2HAH-251-M322A)
- GAST Piston Air Compressor, 1HP, 115/230V, 1Ph (6LCF-246S-M616NEX)
- Gast Piston Air Compressors & Vacuum Pumps