No Product Image Available
Gast

Gast Standard 2Hah-19C-M322 Piston Pump


product price: $1,389.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Voltage 12V DC
  • Cylinder Material Aluminum
  • Lubrication Type Oilless
  • Phase Single
  • Outlet Size 1/4 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Outlet Size 1/4 in
Overall Length 12.16 in
Overall Height 5.81 in
Overall Width 8.36 in
Inlet Size 1/4 in

Description

Piston Air Compressor, Lubrication Type Oilless, Number of Cylinders 1, Output Power 0.42 hp, Phase Single, Voltage 12V DC, Maximum Continuous Pressure 100 psi, Maximum Intermittent Pressure 100 psi, Maximum Vacuum Not Applicable, Free Air Flow Rate 1.7 cfm, Maximum Speed 1,460 RPM, Inlet Size 1/4 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1/4 in, Outlet Type NPT, Outlet Gender Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.