Shop All Piston Air Compressors & Vacuum Pumps
Gast
Gast Standard 2Hah-10-M200X Piston Pump
Mfr # 2HAH-10-M200X
Zoro # G0664837
Free Shipping & Returns
$817.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Overall Height 8.385 in
- Outlet Size 1/4 in
- Standards NFPA 13
- Cylinder Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gast
- MFR # 2HAH-10-M200X
- Zoro # G0664837
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Overall Height | 8.385 in |
Outlet Size | 1/4 in |
Overall Length | 12.913 in |
Inlet Size | 1/4 in |
Overall Width | 5.669 in |
Mounting Hole Diameter | 7/20 in |
Stroke Length | 5/8 in |
Description
Piston Air Compressor, Lubrication Type Oilless, Number of Cylinders 1, Output Power 0.25 hp, Phase Single, Voltage 115V AC, Maximum Continuous Pressure 100 psi, Maximum Intermittent Pressure 100 psi, Maximum Vacuum Not Applicable, Free Air Flow Rate 1.72 cfm, Maximum Speed 1,725 RPM, Inlet Size 1/4 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1/4 in, Outlet Type NPT, Outlet Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT Hi Flow Blow Gun - 12" Extension (BGEHF12)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS CRE015CD1, Return Line, 10 micron, Outside-In (MF0062273)
- KDAR Kdar 33204 Hose Clamp - Size 12 10.06 - 1.25 in. Stainless Steel - Pack of 10 (33204)
- CAMOZZI Mc202-R00 Pressure Regulator Series Mc, 1/2" NPTF Ports, Operating Pressure 7.25-145Psi #10Bar, , (MC202-R00)
- GAST Loa-101-Hb Rocking Piston Pump (LOA-101-HB)
- GAST Piston Air Comp., 3/4HP, 115/208-230V, 1Ph (5HCD-43-M550NGX)
- GAST Gast Standard 1Vaf-10-M100X Piston Pump (1VAF-10-M100X)
- GAST 6Lcf-13-M616Nex Piston Pump (6LCF-13-M616NEX)
- GAST Piston Air Compressor, 1-1/2HP (7HDD-57-M750X)
- GAST Stock 8/Skid 5Lca-46S-M550Gx Piston Pump (5LCA-46S-M550GX)
- GAST Compressor, 1,725 RPM, 115V AC (2LAF-10-M200X)
- Gast Vacuum Pumps & Blowers