Shop All Air Motors
Gast
Gast Standard 1Up-Nrv-10 Air Motor
Mfr # 1UP-NRV-10
Zoro # G0602598
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design AIR
- Rotation CW
- Overall Length 4 3/4 in
- Mount Type Hub
- Shaft Length 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 1UP-NRV-10
- Zoro # G0602598
- Country of Origin United States
- Category Air Motors
Dimensions
Overall Length | 4 3/4 in |
Shaft Length | 1 1/8 in |
Length Less Shaft | 3 11/20 in |
Overall Width | 2 1/2 in |
Overall Height | 2 1/4 in |
Outside Diameter | 2 1/2 in |
Manufacturers Warranty Length | 1 yr |
Shaft Diameter | 3/8 in |
Inlet Size | 1/8 in |
Description
Gast Standard 1Up-Nrv-10 Air Motor, Output Power @ Maximum Speed 0.45 hp, Maximum Torque 4.9 in-lb, No Load Speed 6,000 RPM, Maximum Flow Rate 27 cfm, Shaft Diameter 3/8 in, Shaft Length 1 1/8 in, Mount Type Hub, Inlet Size 1/8 in, Air Inlet Type NPT, Rotation CW, Housing Material Cast Iron, Shaft Material Grade 197-223 BHN, Bearing Protection Not Applicable, Maximum Operating Pressure 80 psi, Includes Muffler, Keyway Width Not Applicable, Weight 3 lb, Housing Material Grade G2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON King Cable Hose-Hose, ST, 3/16", ID, 1/2"-2" (WB3)
- LINCOLN LUBRICATION 12 in. Whip Hose Extension for Manually Operated Grease Guns (G212)
- ZORO SELECT Connector, Duct Hose (0140-0500-0001)
- DAYTON C106 V-Belt, 110" Outside Length, 7/8" Top Width, 1 Ribs (3GWP4)
- GAST Stock 54/Skid 1Am-Ncc-12 Air Motor (1AM-NCC-12)
- GAST 1/4In 1/2In NPT Rotary Vane Air Motor (2AM-FCC-107)
- GAST Stock 30/Skid 2Am-Ncw-7A Air Motor (2AM-NCW-7A)
- GAST Gast Standard 2Am-Nrv-90 Air Motor (2AM-NRV-90)
- GAST 22D1180-201-1003 Miniature Diaphragm (22D1180-201-1003)
- GAST Stock 2Am-Ncc-43A Air Motor (2AM-NCC-43A)
- GAST Stock 30/Skid 2Am-Fcc-1 Air Motor (2AM-FCC-1)
- Gast Air Motors