Shop All Air Motors
Gast
Gast Standard 1Am-Nrv-63A Air Motor
Mfr # 1AM-NRV-63A
Zoro # G1176135
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design AIR
- Rotation CW/CCW
- Overall Length 4 1/4 in
- Includes Muffler
- Shaft Length 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 1AM-NRV-63A
- Zoro # G1176135
- Country of Origin United States
- Category Air Motors
Dimensions
Overall Length | 4 1/4 in |
Shaft Length | 1 1/8 in |
Length Less Shaft | 3 1/10 in |
Overall Height | 2 1/4 in |
Overall Width | 2 1/2 in |
Outside Diameter | 2 1/2 in |
Inlet Size | 1/8 in |
Manufacturers Warranty Length | 1 yr |
Shaft Diameter | 3/8 in |
Description
Gast Standard 1Am-Nrv-63A Air Motor, Output Power @ Maximum Speed 0.38 hp, Maximum Torque 2.7 in-lb, No Load Speed 10,000 RPM, Maximum Flow Rate 22 cfm, Shaft Diameter 3/8 in, Shaft Length 1 1/8 in, Mount Type Hub, Inlet Size 1/8 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Cast Iron, Shaft Material Grade 197-223 BHN, Bearing Protection Not Applicable, Maximum Operating Pressure 100 psi, Includes Muffler, Keyway Width Not Applicable, Weight 2 lb, Housing Material Grade G2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/8" x 100 ft EPDM Coupled Air Hose 200 psi Black (411F12)
- DDS Shaft Seal, TC, 49mm ID, Nitrile Rubber (496807TC)
- PARKER Solenoid Air Control Valve, 1/4 In, 24VDC (B511BB549C)
- DAYTON 2L150 Cogged V-Belt, 15" Outside Length, 1/4" Top Width, 1 Ribs (13V775)
- GAST Gast Standard 2Am-Ncw-7B Air Motor (2AM-NCW-7B)
- GAST Stock 12/Skid 8Am-Nrv-32A Air Motor (8AM-NRV-32A)
- GAST Gast Standard 1Am-Nrv-56 Air Motor (1AM-NRV-56)
- GAST Stock 24/Skid 6Am-Nrv-11A Air Motor (6AM-NRV-11A)
- GAST Air Motor, 5 HP, 175 cfm, 2500 rpm (8AM-FRV-75)
- GAST Gast Standard 6Am-Frv-81 Air Motor (6AM-FRV-81)
- SPEEDAIRE Air Motor, 4 HP, 128 cfm, 3000 rpm (22UX76)
- Gast Pneumatic System Components