Shop All Air Motors
Gast
Gast Standard 1Am-Nrv-56 Air Motor
Mfr # 1AM-NRV-56
Zoro # G0602677
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design AIR
- Rotation CW/CCW
- Overall Length 4 in
- Mount Type Hub
- Includes Muffler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 1AM-NRV-56
- Zoro # G0602677
- Country of Origin United States
- Category Air Motors
Dimensions
Overall Length | 4 in |
Length Less Shaft | 3 1/10 in |
Shaft Length | 1 in |
Overall Width | 2 1/2 in |
Overall Height | 2 1/4 in |
Outside Diameter | 2 1/2 in |
Shaft Diameter | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Inlet Size | 1/8 in |
Description
Air Motor, Output Power @ Maximum Speed 0.38 hp, Maximum Torque 2.7 in-lb, No Load Speed 10,000 RPM, Maximum Flow Rate 22 cfm, Shaft Diameter 1/4 in, Shaft Length 1 in, Mount Type Hub, Inlet Size 1/8 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Cast Iron, Shaft Material Grade 4140, Bearing Protection Not Applicable, Maximum Operating Pressure 100 psi, Includes Muffler, Keyway Width Not Applicable, Weight 2 lb, Housing Material Grade G2500, Housing Material Finish Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch ARO Series Brass Coupler x 1/4 Inch Female NPT (CO440B)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size (A604)
- SMC Hex Socket Head Male Adapter, 1/4 in. (KQ2S07-36AS)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0280D010BN4HC, Pressure Line, 10 micron, Outside-In (MF0060219)
- GAST Stock 12/Skid 8Am-Nrv-32A Air Motor (8AM-NRV-32A)
- GAST Gast Standard 2Am-Ncw-7B Air Motor (2AM-NCW-7B)
- GAST Gast Standard 1Up-Ncc-1A Air Motor (1UP-NCC-1A)
- GAST Gast Standard 2Am-Nrv-90 Air Motor (2AM-NRV-90)
- GAST Gast Standard 4Am-Nrv-143 Air Motor (4AM-NRV-143)
- GAST Stock 9/Skid 4Am-Rv-75-Gr25 Air Motor (4AM-RV-75-GR25)
- SPEEDAIRE Air Gearmotor, 1.25 HP, 60 cfm, 200 rpm (22UX81)
- Gast Pneumatic System Components