Shop All Parts Kits
Gast
Foam Replacement Kit
Mfr # K904
Zoro # G910866250
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Blowers
- Type Foam Replacement Kit
- Includes Screen, Sound Attenuation Foam, Springs
- Compatible Series R6
- Compatible with Brand Gast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # K904
- Zoro # G910866250
- Country of Origin United States
- Category Parts Kits
Dimensions
Details
Item | Foam Replacement Kit |
For Use With | Blowers |
Type | Foam Replacement Kit |
Includes | Screen, Sound Attenuation Foam, Springs |
Compatible Series | R6 |
Compatible with Brand | Gast |
Number of Pieces | 10 |
Compatible Manufacturer Part Number | R6125-2, R6150J-2, R6335A-2, R6350A-2, R6P350A, R6P355A |
Description
Foam Replacement Kit, Compatible with Brand Gast, Type Foam Replacement Kit, Compatible Manufacturer Part Number R6125-2, R6150J-2, R6335A-2, R6350A-2, R6P350A, R6P355A, Compatible Grainger Part Number 33K802, 33K803, 33K808, 33K809, 33K810, For Use With Blowers, Compatible Series R6, Number of Pieces 10, Includes Screen, Sound Attenuation Foam, Springs, Overall Length Not Applicable, Overall Width Not Applicable, Overall Height Not Applicable, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPA1032 Metric V-Belt, 1032mm Outside Length, 13mm Top Width, 1 Ribs (XPA1032)
- BESTORQ Dixie Chopper 2760KW CLASSIC (End to Deck 60" 2014, 17) Zero Turn Mower Replacement Belt, B85LG (B85LG)
- LINCOLN LUBRICATION "The Bulldog" Premium Lever Action Grease Gun (G102)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1, PK3 (CB162008)
- GAST Service Kit (K309)
- GAST Service Kit (K757)
- GAST Repair Kit K294K (K294K)
- GAST Service Kit (K205)
- HANKISON Refrigerated Dryer Maint Kit, 3JR57 (HITFMK3)
- INGERSOLL-RAND Maintenance Kit, 8 in Overall L (38478921)
- INGERSOLL-RAND Maintenance Kit, For 5-15 HP Compressor (23352149)
- Gast Parts Kits