Shop All Pneumatic Tool Parts
Gast
Filt. Plastic 1/4 Npt Sp B300F
Mfr # B300F
Zoro # G0483555
product price: $57.25
/ea
$57.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Gast
- Type Filter/Muffler Assembly
- Thread Size 1/4" NPT
- For Use With Mfr. Model Number 5HCD-10-M550NGX, 5HCD-10-M553, 5HCE-10-M551X, 5LCA-10-M550NGX, 5LCA-22-M550NGX, 6HCA-10-M616NEX, 7HDD-10-M750X, 7HDD-10-M853, 8HDM-10-M853, PCA-10
- Product Type Filter/Muffler Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # B300F
- Zoro # G0483555
- Country of Origin United States
- Category Pneumatic Tool Parts
Dimensions
Thread Size | 1/4" NPT |
Details
Item | Filter/Muffler Assembly |
Fits Brand | Gast |
Type | Filter/Muffler Assembly |
For Use With Mfr. Model Number | 5HCD-10-M550NGX, 5HCD-10-M553, 5HCE-10-M551X, 5LCA-10-M550NGX, 5LCA-22-M550NGX, 6HCA-10-M616NEX, 7HDD-10-M750X, 7HDD-10-M853, 8HDM-10-M853, PCA-10 |
Product Type | Filter/Muffler Assembly |
Compatible with Brand | Gast |
Compatible with Manufacturer Part Number | 5HCD-10-M550NGX, 5HCD-10-M553, 5HCE-10-M551X, 5LCA-10-M550NGX, 5LCA-22-M550NGX, 6HCA-10-M616NEX, 7HDD-10-M750X, 7HDD-10-M853, 8HDM-10-M853, PCA-10 |
Description
Filter/Muffler Assembly, Series Not Applicable, Compatible with Grainger Part Number 33K642, 33K760, 33K761, 33K762, 33K765, 33K766, 33K768, 33K769, 33K772, 33K778, Product Type Filter/Muffler Assembly, Compatible with Manufacturer Part Number 5HCD-10-M550NGX, 5HCD-10-M553, 5HCE-10-M551X, 5LCA-10-M550NGX, 5LCA-22-M550NGX, 6HCA-10-M616NEX, 7HDD-10-M750X, 7HDD-10-M853, 8HDM-10-M853, PCA-10, Compatible with Series Not Applicable, Compatible with Brand Gast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Bearing, Bore 17mm, Industry 6003-JEM (6003 JEM)
- CONTINENTAL CONTITECH Sync Drive Gearbelt, CTD, 200 Teeth, 12mm W (CTD8M-1600-12)
- THOMSON Shaft, 440C SS, 0.500 In D, 60 In (QSSS 1/2 L 60)
- AIGNEP USA Male Connector, 8mm Tube Sz, Brass, PK5 (50000N-8-1/4-PK5)
- GAST Repair Kit 0823-1023 Sp K479A (K479A)
- GAST Rep Kit 3040 Oil/Vac New Sp K233A (K233A)
- GAST Check Valve No.226T 1/4 Sp Aj550 (AJ550)
- GAST O-Ring 0323/0523-0823/1023 Sp Ak473 (AK473)
- GAST Repair Kit 6066 Sp K503 (K503)
- GAST Diaphragm Daa/Doa/Dol Sp Af818B (AF818B)
- SPEEDAIRE O-Ring, TT14510G (TT14510G)
- Gast Compressor, Air Tank & Pneumatic Tool Parts