Shop All Parts Kits
Gast
Fil/Muff Plastic 1/4 Npt Sp Ah190
Mfr # AH190
Zoro # G0645891
product price: $30.19
/ea
Sold in multiples of 3 for $90.57
$90.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Gast
- Type Filter/Muffler
- Thread Size 1/4" NPT
- For Use With Mfr. Model Number LOA-101-HB, LOA-101-JR
- Product Type Filter/Muffler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # AH190
- Zoro # G0645891
- Country of Origin United States
- Category Parts Kits
Dimensions
Thread Size | 1/4" NPT |
Details
Item | Filter/Muffler |
Fits Brand | Gast |
Type | Filter/Muffler |
For Use With Mfr. Model Number | LOA-101-HB, LOA-101-JR |
Product Type | Filter/Muffler |
Compatible with Brand | Gast |
Compatible with Manufacturer Part Number | LOA-101-HB, LOA-101-JR |
Compatible Manufacturer Part Number | DAA-P501-EB |
Description
Filter/Muffler, Series Not Applicable, Compatible with Grainger Part Number 33K840, 33K842, Product Type Filter/Muffler, Compatible with Manufacturer Part Number LOA-101-HB, LOA-101-JR, Compatible with Series Not Applicable, Compatible with Brand Gast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 926476, Pressure Line, 10 micron (ZX-926476)
- FISHER Brass Assembly 14In Npt Pneumatic Filter (P594-1)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 13.75 in OD (BK140)
- PRIMEFIT 6-Ball Automotive Coupler 1/4" x 3/8" Std Hose Barb 10PCS (TC1438BB6-B10-P)
- GAST Service Kit (K309)
- GAST Service Kit (K205)
- GAST Repair Kit K294K (K294K)
- GAST Service Kit (K757)
- SPEEDAIRE Pl30 Maintenance Kit (1WG56)
- MILTON INDUSTRIES COMPRESSOR ACCESSORY KIT (MIS-220)
- SPEEDAIRE Rv15 Maintenance Kit (1WF46)
- Gast Air Compressor Accessories