Shop All Pneumatic Tool Parts
Gast
Felt Fil/Muff Sp D344B
Mfr # D344B
Zoro # G0483519
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With K353, K357, K583, K897
- Type Felt Filter/Muffler
- Fits Brand Gast
- For Use With Mfr. Model Number K353, K357, K583, K897
- Compatible with Series K353, K357, K583, K897
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # D344B
- Zoro # G0483519
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Felt Filter/Muffler |
For Use With | K353, K357, K583, K897 |
Type | Felt Filter/Muffler |
Fits Brand | Gast |
For Use With Mfr. Model Number | K353, K357, K583, K897 |
Compatible with Series | K353, K357, K583, K897 |
Compatible with Manufacturer Part Number | K353, K357, K583, K897 |
Product Type | Felt Filter/Muffler |
Compatible with Brand | Gast |
Description
Felt Filter/Muffler, Series Not Applicable, Product Type Felt Filter/Muffler, Compatible with Manufacturer Part Number K353, K357, K583, K897, Compatible with Series K353, K357, K583, K897, Compatible with Brand Gast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Parallel Shaft Gearmotors, 90V (108712.00)
- POWERDRIVE QD Bushing, Series SH, 1-3/8" Bore (SH-1-3/85/16)
- KOYO Needle Roller Brg, 168, 1in Bore, Open (B-168)
- LEESON Washdown Motor, Face/Base, 10-7/8 in. L (112527.00)
- GAST Valve Plate Roc 56 Sp Af543 (AF543)
- GAST Muffler Asm 1Am/1Up Sp Af350 (AF350)
- GAST Repair Kit 08/1022 Oil/Vac Sp K223 (K223)
- GAST Jar Glass 64 Oz Sp Ad563A (AD563A)
- GAST Repair Kit, Compressor/Vacuum Pump (K575A-WW)
- GAST Repair Kit, Compressor/Vacuum Pump (K294A-WW)
- CORNWELL TOOLS Regulator - A (RS2125405)
- Gast Compressor, Air Tank & Pneumatic Tool Parts