Shop All Air Compressor Parts
Gast
Fan Roc 48Fr Af533
Mfr # AF533
Zoro # G4194009
original price:
$16.10
5% off
Sold in multiples of 4 for $61.16
$61.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fan
- Fits Brand Gast
- For Use With 48FR
- For Use With Mfr. Model Number 48FR
- Product Type Fan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gast
- MFR # AF533
- Zoro # G4194009
- Country of Origin United States
- Category Air Compressor Parts
Details
Item | Fan |
Type | Fan |
Fits Brand | Gast |
For Use With | 48FR |
For Use With Mfr. Model Number | 48FR |
Product Type | Fan |
Compatible with Manufacturer Part Number | 48FR |
Compatible with Series | 48FR |
Compatible with Brand | Gast |
Description
Fan, Series Not Applicable, Product Type Fan, Compatible with Manufacturer Part Number 48FR, Compatible with Series 48FR, Compatible with Brand Gast
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 3/4"-14 Thread Size (SVHN12-12M)
- THK Linear Guide Carriage, 64.4 mm L, 47 mm W (SHS15C1SS)
- SKF Spherical Roller Bearing (22226 CCK W33)
- CONTINENTAL CONTITECH 1" x 20 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR10025-20-11)
- GAST Bag Filter Pot Av463 (AV463)
- GAST Muff Foam Sub8/Cp 10 Aj121D (AJ121D)
- GAST Jar Plastic 8 Oz Sp Ae274 (AE274)
- GAST Gasket-Head 56Fr Sp Af520A (AF520A)
- GAST Rubber Foot Af713A (AF713A)
- GAST Inside Filter Bag Av469B (AV469B)
- SPRAYING SYSTEMS SPRAYING NOZZLE AIR COMPRESSOR PARTS AND ACCESSORY (3/8P 50200)
- Gast Air Compressor Parts