Shop All Stationary Electric Air Compressors
Gast
Electric Air Compressor, Tank Mounted
Mfr # 5HCD-100TA-M550NGX
Zoro # G1838907
product price: $2,435.99
/ea
Free Shipping & Returns
$2,435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Size 20 gal.
- Phase Single
- HP 3/4
- Voltage 115/230
- Tank Type Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 5HCD-100TA-M550NGX
- Zoro # G1838907
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 20 gal. |
Overall Height | 27 in |
Overall Length | 33 in |
Tank Size - Air Compressor | 20 gal |
Overall Width | 16 in |
Outlet Size | 1/4 in |
Air Tank Size | 20 gal |
Inlet Size | 1/4 in |
Description
Electric Air Compressor, Lubrication Type Oil Free, Air Tank Style Horizontal, Number of Stages 1, Output Power 0.75 hp, Free Air Flow Rate @ Maximum Pressure 4.7 cfm, Maximum Operating Pressure 100 psi, Air Tank Size 20 gal, Input Voltage 120V AC, 240V AC, Phase Single, Frequency 50 Hz, 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Piston, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 864 mm Outside Length, 13 mm Top Width, 1 Ribs (AX32)
- GATES Micro-V Belts, 280J4 (280J4)
- GATES Hydraulic Coupling-Megacrimp, G25120-0608 (G25120-0608)
- CENTURY 3-Phase Belt Drive Motor, 1 1/2 HP, 56H Frame, 200-230/460V AC Voltage, 3,450 Nameplate RPM (H843V1)
- GAST Electric Air Compressor, Tank Mounted (3HBB-69T-M300AX)
- GAST Electric Air Compressor, Tank Mounted (5HCD-101T-M550NGX)
- GAST Electric Air Compressor, Tank Mounted (1LAA-251T-M100X)
- ABAC 2 HP 115 Volt Single Phase Single Stage Portable 24 Gallon Vertical Air Compressor (AB-224VP)
- BE PRESSURE SUPPLY Wheeled Air Compressor, 196cc Engine (AC658HB)
- INDUSTRIAL AIR StationaryAirCompressor, 240V, 60 gal., 3.7 (ILC3706056)
- EMAX ESP 5HP Vertical 80 Gallon Air Compressor, 3 Phase (ESP05V080I3)
- Gast Air Compressors