Shop All Piston Air Compressors & Vacuum Pumps
Gast
Electric Air Compressor, Tank Mounted
Mfr # 2LAF-46T-M200EX
Zoro # G3238295
product price: $2,116.99
/ea
Free Shipping & Returns
$2,116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/4
- Voltage 115
- Max. Pressure - Air Compressor 50 psi
- ASME Tank Yes
- Tank Style - Air Compressor Hot Dog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 2LAF-46T-M200EX
- Zoro # G3238295
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Overall Width | 13 in |
Overall Length | 26 in |
Overall Height | 21 in |
Tank Size - Air Compressor | 2.0 gal |
Tank Size | 2 gal. |
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Air Tank Size | 2 gal |
Description
Electric Air Compressor, Lubrication Type Oil Free, Air Tank Style Hot Dog, Number of Stages 1, Output Power 0.25 hp, Free Air Flow Rate @ Maximum Pressure 1.5 cfm, Maximum Operating Pressure 50 psi, Air Tank Size 2 gal, Input Voltage 120V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Piston, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Flow Control Regulator, 3/8 In Tube Sz (7045 60 18)
- FENNER DRIVES Chain Puller For Chain Number 40 to 80 (5800500)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.95 inch OD (2AK51H)
- PLEWS-EDELMANN Pistol Style Grease Gun Kit with 3-1/2" Ext and 3 oz Cart (30-132)
- GAST Piston Air Compressor, single, NPT (1HAB-10-M100X)
- GAST Compressor, 1,725 RPM, 115V AC (2LAF-10-M200X)
- GAST Rocking Piston Vacuum Pump, 7-5/16"W (86R142-P001B-N270X)
- GAST Stock 8/Skid 5Lca-46S-M550Gx Piston Pump (5LCA-46S-M550GX)
- GAST Gast Standard 4Hcc-10-M450X Piston Pump (4HCC-10-M450X)
- GAST Gast Standard 2Hah-10-M200X Piston Pump (2HAH-10-M200X)
- GAST Loa-101-Hb Rocking Piston Pump (LOA-101-HB)
- Gast Vacuum Pumps & Blowers