Shop All Portable Electric Air Compressors
Gast
Electric Air Compressor, 3/4 hp Output
Mfr # 106R650-101-N600X
Zoro # G610880815
product price: $1,410.99
/ea
Free Shipping & Returns
$1,410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Includes Air Filter Element
- Overall Length 11.85 in
- Overall Height 8.91 in
- Overall Width 5.68 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 106R650-101-N600X
- Zoro # G610880815
- Country of Origin United States
- Category Portable Electric Air Compressors
Dimensions
Overall Length | 11.85 in |
Overall Height | 8.91 in |
Overall Width | 5.68 in |
Outlet Size | 1/4 in |
Inlet Size | 1/4 in |
Description
Item Electric Air Compressor, Enclosed No, Lubrication Type Oil Free, Output Power 3/4 hp, Free Air Flow Rate @ Maximum Pressure 1.2 cfm, Maximum Operating Pressure 145 psi, Air Tank Size Not Applicable, Input Voltage 120V AC, 230V AC, Sound Level 70 dBA, Air Dryer Included No Air Dryer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGADYNE METRIC Timing G BELT MEGAP URETHANE/STEEL (10T5/460)
- ADAPTALL Hose Adapter, 1/4", BSPT, 1/4", NPT (9008-0404)
- MARATHON MOTORS Condenser Fan Motor, 1/6 HP, 1075 rpm, 60Hz (048A11T2008)
- MARATHON MOTORS Washdown Mtr, Cap Strt, TEFC, 2 HP, 1740 rpm (056B17W15330)
- GAST 4/Skid 1Hab-11T-M100X Piston Pump Tank (1HAB-11T-M100X)
- GAST Electric Air Compressor, 1/2 hp Output (87R637-101-BL480X)
- GAST Compressor System, Oil Free, 1.1 gal Tank (1760408)
- GAST Compressor System, Oil Free, 4 gal Tank (1760418)
- GAST 4Lcb-46T-M450Gx Piston Pump Tank (4LCB-46T-M450GX)
- GAST 115V 5Lca-46T-M550Gx Piston Pump Tank (5LCA-46T-M550GX)
- DEWALT Air Compressor, 120V, 30 gal., 155 psi (DXCMLA1983012)
- Gast Air Compressors