Shop All Pneumatic Tool Parts
Gast
Diaphragm Daa/Doa/Dol Sp Af818A
Mfr # AF818A
Zoro # G0483458
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DOA/DAA Pressure Diaphragm
- Type Diaphragm
- Fits Brand Gast
- For Use With Mfr. Model Number DOA/DAA
- Compatible with Brand Gast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # AF818A
- Zoro # G0483458
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Diaphragm |
For Use With | DOA/DAA Pressure Diaphragm |
Type | Diaphragm |
Fits Brand | Gast |
For Use With Mfr. Model Number | DOA/DAA |
Compatible with Brand | Gast |
Compatible with Manufacturer Part Number | DOA/DAA |
Product Type | Diaphragm |
Compatible with Series | DOA/DAA Pressure Diaphragm |
Description
Diaphragm, Series Not Applicable, Product Type Diaphragm, Compatible with Manufacturer Part Number DOA/DAA, Compatible with Series DOA/DAA Pressure Diaphragm, Compatible with Brand Gast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 45mm, 6009 (6009/C3)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 3,000 psi (SL19L-M350)
- GATES 457 mm Outside Length, 13 mm Top Width, 1 Ribs (4L180K)
- REELCRAFT Bumper, Hose (600521)
- GAST Repair Kit Sp K294J (K294J)
- GAST Vane 1550 O/L Fcst Ab125B (AB125B)
- GAST Valve Plate Roc 56 Sp Af543 (AF543)
- GAST Guard-Fan 10/20/2565/67 Sp Ac102C (AC102C)
- GAST Fil/Muff 3/4 Oz Glass 1/8 Sp Aa922H (AA922H)
- GAST Foam and Spring Kit for R7 Blowers (K827)
- INGERSOLL-RAND Assembly, Trigger (2141-A93)
- Gast Pneumatic Tool Parts