Shop All Food Service Appliance Parts
Gast
Cups, Cylinders, O-rings, Valves
Mfr # K1028
Zoro # G102203948
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Service Kit
- For Use With Air Compressors
- Overall Length 7 in
- Compatible Series 120R
- Minimum Operating Temperature 32 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gast
- MFR # K1028
- Zoro # G102203948
- Country of Origin Italy
- Category Food Service Appliance Parts
Dimensions
Overall Length | 7 in |
Overall Width | 6.5 in |
Overall Height | 2.5 in |
Details
Item | Cups, Cylinders, O-rings,valves |
Type | Service Kit |
For Use With | Air Compressors |
Compatible Series | 120R |
Minimum Operating Temperature | 32 Degrees F |
Number of Pieces | 20 |
Compatible with Brand | Gast |
Maximum Operating Temperature | 104 Degrees F |
Compatible Manufacturer Part Number | 120R689-P101-N800NX |
Compatible Part Number | 120R689-P101-N800NX ; 784T99 |
Description
Cups, Cylinders, O-rings,valves, Compatible with Brand Gast, Type Service Kit, Compatible Manufacturer Part Number 120R689-P101-N800NX, Compatible Grainger Part Number 784T99, For Use With Air Compressors, Compatible Series 120R, Number of Pieces 20, Overall Length 7 in, Overall Width 6.5 in, Overall Height 2.5 in, Maximum Operating Temperature 104 Degrees F, Minimum Operating Temperature 32 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHBEND Handle (1073496)
- SPORLAN Expansion Valve, Thrmstc 3/8 In, 1/2 Out, 60 Cap (FJ-1/2C)
- CHAMPION - MOYER DIEBEL Thermostat, Fixed, Snap, 212F (113604)
- BUNN Seal - Cooling Drum To Hopper For Bunn - Part# 32079-0000 (32079-0000)
- HENNY PENNY Relay - 40 Amp (52527)
- LOW TEMP INDUSTRIES Thermostat, Electric(Ka-601-72) (195400)
- VULCAN HART H/D Thermocouple (412788-3)
- GRINDMASTER CECILWARE Pb Start Black Bezel Switch (88056)
- BLODGETT Window Installation Tool (9035)
- BUNN Handle, Faucet (Black) (29163-0001)
- HOBART Safety Thermostat (00-410840-00001)
- Gast Food Service Appliance Parts