Shop All Pneumatic Tool Parts
Gast
Cup Alum 8 Oz Sp Aa132
Mfr # AA132
Zoro # G0645779
product price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With AB608 Filter Assembly, AB609 Filter Assembly
- Fits Brand Gast
- Type Aluminum Canister
- For Use With Mfr. Model Number AB608, AB609
- Compatible with Series AB608 Filter Assembly, AB609 Filter Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # AA132
- Zoro # G0645779
- Country of Origin Taiwan, Province of China
- Category Pneumatic Tool Parts
Details
Item | Aluminum Canister |
For Use With | AB608 Filter Assembly, AB609 Filter Assembly |
Fits Brand | Gast |
Type | Aluminum Canister |
For Use With Mfr. Model Number | AB608, AB609 |
Compatible with Series | AB608 Filter Assembly, AB609 Filter Assembly |
Compatible with Brand | Gast |
Compatible with Manufacturer Part Number | AB608, AB609 |
Product Type | Aluminum Canister |
Description
Aluminum Canister, Series Not Applicable, Product Type Aluminum Canister, Compatible with Manufacturer Part Number AB608, AB609, Compatible with Series AB608 Filter Assembly, AB609 Filter Assembly, Compatible with Brand Gast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Keyless Bushing, Dia. 1.125 In., 6 Bolt (B602102)
- LDI INDUSTRIES Filter Vent, 1/4, Dia Hex Flats 3/4 In (FV102-S)
- MAIN FILTER Hydraulic Filter, replaces WIX 51685, Pressure Line, 5 micron, Outside-In (MF0058708)
- PARKER Filter Element, For 4HET8, PK4 (4/200-35-BX)
- GAST Rep Kit 3040 Oil/Vac New Sp K233A (K233A)
- GAST Gauge-Press 1/4 Npt Sp Aa806 (AA806)
- GAST Repair Kit Sp K294J (K294J)
- GAST Vane 1070-2567 Fcst Ah195 (AH195M)
- GAST Repair Kit, Air Motor (K208)
- GAST Guard-Fan 10/20/2565/67 Sp Ac102C (AC102C)
- CHAMPION PNEUMATIC Valve Set (Z5157)
- Gast Pneumatic Tool Parts