Shop All Diaphragm Compressors & Vacuum Pumps
Gast
Compressr/Vacuum Pump, 1/8 HP, 60 Hz, 115V
Mfr # DOA-P707-AA
Zoro # G1860293
original price:
$462.77
6% off
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressor Type Diaphragm
- HP 1/8 hp
- Voltage 115V AC
- Full Load Amps 4.2
- Max. Vacuum 25.5 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gast
- MFR # DOA-P707-AA
- Zoro # G1860293
- Country of Origin United States
- Category Diaphragm Compressors & Vacuum Pumps
Dimensions
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Overall Height | 7.68 in |
Overall Length | 7.62 in |
Overall Width | 5.12 in |
Outlet Size and Type | 1/4 in NPT |
Inlet Size and Type | 1/4 in NPT |
Description
Compressor/Vacuum Pump, Output Power 1/8 hp, Voltage 115V AC, Maximum Vacuum 25.5 in Hg, Maximum Continuous Pressure 60 psi, Maximum Intermittent Pressure 60 psi, Maximum Flow Rate 0.55 cfm @ 30 psi, 1.1 cfm @ 0 psi, Inlet Size 1/4 in, Inlet Connection Type NPT, Outlet Size 1/4 in, Outlet Connection Type NPT, Compressor Type Diaphragm, Current Rating 4.2 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI #6580 08-00, Union, 1/2 OD (6580 08-00)
- FASCO HVAC 3.3 In Motor, 1/90 HP, 240V, CCW (D1119)
- IGUS Flanged Bearing, 3/16 IDx1/4 In L, PK5 (GFI-0304-04)
- HERITAGE Grease Fitting, 1/8"-27PTF 45D CS Z3 (H1688Z3)
- GAST Gast Standard Moa-P101-Aa Diaphragm Pump (MOA-P101-AA)
- GAST Gast Standard Doa-P701-Db Diaphragm Pump (DOA-P701-DB)
- GAST Compressor Pump, 1/125 HP, 24VDC, Diaphragm (10D1125-101-1053)
- GAST Compressor/Vacuum Pump, 1/8 HP, 60 Hz, 115V (MAA-P251-MB)
- GAST Pump, Diaphragm Compressor, 1/16 HP, 24VDC (MOA-P126-JK)
- GAST S Doa-P701-Aa Diaphragm Pump (DOA-P701-AA)
- THOMAS Compressor/Vacuum Pump, 1/8 HP, 60 Hz, 115V (927CA18)
- Gast Diaphragm Compressors & Vacuum Pumps