Shop All Rotary Vane Compressors & Vacuum Pumps
Gast
Compressor/Vacuum Pump, 3/4 HP, 230/460 V
Mfr # 1023-251Q-G279
Zoro # G2769496
product price: $1,582.99
/ea
Free Shipping & Returns
$1,582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3/4 hp
- Voltage 230/460V AC
- Full Load Amps 2.6/1.3
- Inlet Size 3/8 in
- Outlet Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 1023-251Q-G279
- Zoro # G2769496
- Country of Origin United States
- Category Rotary Vane Compressors & Vacuum Pumps
Dimensions
Inlet Size | 3/8 in |
Outlet Size | 3/8 in |
Overall Height | 7.3 in |
Overall Length | 16.6 in |
Overall Width | 9.12 in |
Description
Compressor/Vacuum Pump, Output Power 0.75 hp, Phase Three, Voltage 230/460V AC, Inlet Size 3/8 in, Inlet Type NPT, Outlet Size 3/8 in, Outlet Type NPT, Free Air Flow Rate 10 cfm, Maximum Vacuum 26 in Hg, Maximum Continuous Pressure 10 psi, Maximum Speed 1,725 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Valve, Ball, 1In NPT (BVHP16NSS1NA)
- TSUBAKI Chain Link, Double Strand, #60-2, Pk5 (60-2 CONNECTING LINK)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 32 # of Teeth (40BS32H X 1)
- DAYTON MTR, CS/CR, ODP, 3/4 HP, 3450, 56, EFF 76.2 (30PT90)
- GAST Pump, Vacuum, 1 HP (2067-V103)
- GAST Vacuum Pump, Rotary Vane, 1/4 HP, 26 In HG (0523-V4-G588NDX)
- GAST Pump, Vacuum, 1 HP (7Z778)
- GAST 6/Skid Rotary Vane Pump - Sep Drive (2567-V103)
- GAST 1023-V2-Sg608X Rotary Vane Pump (1023-V2-G608NEX)
- GAST Pump, Vacuum, 1 HP (7Z779)
- ROCKER SCIENTIFIC CO LTD Lafil 300, Oil Free Vacuum Pump, AC110V, 60Hz (197300-11)
- Gast Rotary Vane Compressors & Vacuum Pumps