Shop All Diaphragm Compressors & Vacuum Pumps
Gast
Compressor/Vacuum Pump, 1/8 HP, 60 Hz, 115V
Mfr # MAA-P251-MB
Zoro # G0642074
product price: $628.99
/ea
Free Shipping & Returns
$628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressor Type Diaphragm
- HP 1/8 hp
- Voltage 115V AC
- Full Load Amps 2.8
- Max. Vacuum 24.0 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # MAA-P251-MB
- Zoro # G0642074
- Country of Origin United States
- Category Diaphragm Compressors & Vacuum Pumps
Dimensions
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Overall Height | 4.75 in |
Overall Width | 4.68 in |
Overall Length | 9 in |
Outlet Size and Type | 1/4 in NPT |
Inlet Size and Type | 1/4 in NPT |
Description
Compressor/Vacuum Pump, Output Power 1/8 hp, Voltage 115V AC, Maximum Vacuum 24 in Hg, Maximum Continuous Pressure 50 psi, Maximum Intermittent Pressure 50 psi, Maximum Flow Rate 0.6 cfm @ 30 psi, 1.6 cfm @ 0 psi, Inlet Size 1/4 in, Inlet Connection Type NPT, Outlet Size 1/4 in, Outlet Connection Type NPT, Compressor Type Diaphragm, Current Rating 2.8 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON C60 V-Belt, 64" Outside Length, 7/8" Top Width, 1 Ribs (4FJ16)
- D&D 92" Outside Length, 2/3" Top Width, 1 Ribs (B89/5L920)
- BESTORQ Aftermarket John Deere 524 (Belt, Forward) Tiller Replacement Belt, A31LG (A31LG)
- MILTON M Style Industrial Air Plug, 1/4" MNPT, PK250 (727)
- GAST Gast Standard Daa-V701-Eb Diaphragm Pump (DAA-V701-EB)
- GAST Compressor Pump, Diaph, 1/125HP, 3-2/67in.L (10D1125-101-1052)
- GAST Gast Standard Doa-P701-Db Diaphragm Pump (DOA-P701-DB)
- GAST Gast Standard Doa-P501-Fd Diaphragm Pump (DOA-P501-FD)
- GAST Compressor Pump, 1/125 HP, 24VDC, Diaphragm (10D1125-101-1053)
- GAST Gast Standard Moa-P101-Aa Diaphragm Pump (MOA-P101-AA)
- GAST Compressor/Vacuum Pump, 1/8 hp, 115V AC, 25.5 in H Max Vacuum, 60 psi Max Continuous Pressure (DOA-P704-AA)
- Gast Vacuum Pumps & Blowers