Shop All Diaphragm Compressors & Vacuum Pumps
This Product is Discontinued
Gast
Compressor/Vacuum Pump, 1/3 HP, 60 Hz, 115V (Discontinued)
Mfr # DOA-V751-FB
Zoro # G2161336
Free Shipping & Returns
This Product is Discontinued
Key Features
- Compressor Type Diaphragm
- HP 1/3 hp
- Voltage 115V AC
- Full Load Amps 4.5
- Max. Vacuum 25.5 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gast
- MFR # DOA-V751-FB
- Zoro # G2161336
- Country of Origin United States
- Category Diaphragm Compressors & Vacuum Pumps
Dimensions
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Overall Width | 5.12 in |
Overall Length | 7.62 in |
Overall Height | 8 in |
Inlet Size and Type | 1/4 in NPT |
Outlet Size and Type | 1/4 in NPT |
Description
Compressor/Vacuum Pump, Output Power 21/64 hp, Voltage 115V AC, Maximum Vacuum 25.5 in Hg, Maximum Continuous Pressure 60 psi, Maximum Intermittent Pressure 60 psi, Maximum Flow Rate 0.95 cfm @ 30 psi, 1.9 cfm @ 0 psi, Inlet Size 1/4 in, Inlet Connection Type NPT, Outlet Size 1/4 in, Outlet Connection Type NPT, Compressor Type Diaphragm, Current Rating 4.5 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.