Shop All Portable Electric Air Compressors
Gast
Compressor System, Oil Free, 4 gal Tank
Mfr # 1760418
Zoro # G303858985
product price: $2,776.99
/ea
Free Shipping & Returns
$2,776.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Tank Style Hot Dog
- Input Voltage 120V AC
- Overall Width 17.5 in
- Frequency 60 Hz
- Motor Type Compressor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 1760418
- Zoro # G303858985
- Country of Origin United States
- Category Portable Electric Air Compressors
Dimensions
Overall Width | 17.5 in |
Overall Length | 15 in |
Overall Height | 24.4 in |
Outlet Size | 1/4 in |
Air Tank Size | 4 gal |
Inlet Size | 1/2 in |
Description
Item Oil-Less Rocking Piston Compressor System, Enclosed No, Lubrication Type Oil Free, Output Power 1/2 hp, Free Air Flow Rate @ Maximum Pressure 1.2 cfm, Maximum Operating Pressure 120 psi, Air Tank Size 4 gal, Input Voltage 120V AC, Sound Level 63 dB, Air Dryer Included No Air Dryer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Agricultural Fan Motor, 3-Phase, 1 HP, 208-230/460V AC, 825 Nameplate RPM, 56 Frame (A750-8TVE)
- GATES Polyflex Belts, 11M750 (11M750)
- D&D 1282mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA1282)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (49AE03)
- GAST Compressor System, Oil Free, 1.1 gal Tank (1760408)
- GAST Electric Air Compressor, 1/2 hp Output (87R637-101-BL480X)
- GAST 4Lcb-46T-M450Gx Piston Pump Tank (4LCB-46T-M450GX)
- GAST 4/Skid 1Hab-11T-M100X Piston Pump Tank (1HAB-11T-M100X)
- DEWALT Air Compressor, 0.4 hp, 2.5 gal, 20VDC (DCC2520T1)
- VIAIR IG Series Compressor Kit, 24V, Intercooler (33058)
- SPEEDAIRE Portable Air Compressor, Oil Free, 120V AC (810RA8)
- Gast Air Compressors