Shop All Diaphragm Compressors & Vacuum Pumps
Gast
Compressor Pump, Diaph, 1/8 HP, 7-47/64in.L
Mfr # 22D1180-202-1005
Zoro # G0311005
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressor Type Diaphragm
- HP 1/8 hp
- Voltage 24V DC
- Full Load Amps 4.0
- Max. Vacuum 22.5 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 22D1180-202-1005
- Zoro # G0311005
- Country of Origin United States
- Category Diaphragm Compressors & Vacuum Pumps
Dimensions
Inlet Size | 1/8 in |
Outlet Size | 1/8 in |
Overall Width | 3.5 in |
Overall Length | 7.75 in |
Overall Height | 5.68 in |
Inlet Size and Type | 1/8 in NPT |
Outlet Size and Type | 1/8 in NPT |
Description
Compressor/Vacuum Pump, Output Power 1/8 hp, Voltage 24V DC, Maximum Vacuum 22.5 in Hg, Maximum Continuous Pressure 25 psi, Maximum Intermittent Pressure 25 psi, Maximum Flow Rate 0 cfm @ 30 psi, 1.3 cfm @ 0 psi, Inlet Size 1/8 in, Inlet Connection Type NPT, Outlet Size 1/8 in, Outlet Connection Type NPT, Compressor Type Diaphragm, Current Rating 4.0 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS V-Groove Drive Pulley - 2'' Dia. - 5/8'' Bore - Steel (120058)
- G.L. HUYETT Split Collar, Dbl 1-5/16"x9/16"x7/16"SS (SC2-0562-SS)
- ENERPAC Relief Valve (P181190W)
- SPEEDAIRE Air Regulator, 1-1/2 In. NPT, 440 cfm (4ZM11)
- GAST Pump, Diaphragm Compressor, 1/16 HP, 24VDC (MOA-P126-JK)
- GAST Gast Standard Daa-V701-Eb Diaphragm Pump (DAA-V701-EB)
- GAST Compressr/Vacuum Pump, 1/8 HP, 60 Hz, 115V (DOA-P707-AA)
- GAST Compressor/Vacuum Pump, 1/8 hp, 115V AC, 25.5 in H Max Vacuum, 60 psi Max Continuous Pressure (DOA-P704-AA)
- GAST Gast Standard Doa-P701-Db Diaphragm Pump (DOA-P701-DB)
- GAST Stock 32/Skid Doa-V722-Aa Diaphragm Pump (DOA-V722-AA)
- GAST Compressor Pump, Diaph, 1/50 HP, 4in.L (15D1150-101-1014)
- Gast Vacuum Pumps & Blowers