Shop All Stationary Electric Air Compressors
This Product is Discontinued
Gast
Compressor, Air, 1/6 HP (Discontinued)
Mfr # 1HAB-84T-M100X
Zoro # G0347076
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tank Size 2 gal.
- Phase Single
- HP 1/6
- Voltage 115
- Tank Type Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 1HAB-84T-M100X
- Zoro # G0347076
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 2 gal. |
Overall Height | 17 in |
Overall Length | 18 in |
Tank Size - Air Compressor | 2.0 gal |
Overall Width | 8 in |
Outlet Size | 1/4 in |
Inlet Size | 1/4 in |
Air Tank Size | 2 gal |
Description
Electric Air Compressor, Lubrication Type Oil Free, Air Tank Style Hot Dog, Number of Stages 1, Output Power 0.17 hp, Free Air Flow Rate @ Maximum Pressure 0.4 cfm, Maximum Operating Pressure 100 psi, Air Tank Size 2 gal, Input Voltage 120V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Piston, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.