Shop All Piston Air Compressors & Vacuum Pumps
Gast
Compressor, 1,725 RPM, 115V AC
Mfr # 2LAF-10-M200X
Zoro # G403664509
product price: $1,012.99
/ea
Free Shipping & Returns
$1,012.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Phase Single
- Lubrication Type Oil Less
- Inlet Size 1/4 in
- Thermal Protection Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 2LAF-10-M200X
- Zoro # G403664509
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Overall Width | 24 in |
Overall Height | 13.5 in |
Overall Length | 26 in |
Description
Compressor, Lubrication Type Oil Less, Output Power 0.25 hp, Phase Single, Voltage 115V AC, Maximum Continuous Pressure 50 psi, Maximum Intermittent Pressure 50 psi, Free Air Flow Rate 2.1 cfm, Maximum Speed 1,725 RPM, Inlet Size 1/4 in, Inlet Type NPT, Outlet Size 1/4 in, Outlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 56C Frame, 115/230V AC Voltage, 3,450 Nameplate RPM (5KC33FN31)
- DAYTON Ind Link Double Strand Connecting (2YEF3)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 14 # of Teeth (40BS14H X 5/8)
- JET-LUBE Anti Seize Compound, Pure Nickel, 16 oz. (13604)
- GAST Rocking Piston Compressor Vacuum Pump (86R130-101-N270X)
- GAST 6Lcf-13-M616Nex Piston Pump (6LCF-13-M616NEX)
- GAST Piston Air Compressor/Vacuum Pump, 1/6HP (1LAA-251-M100X)
- GAST Piston Air Compressor, 1/2HP, 115/230V, 1Ph (4LCB-246S-M450GX)
- GAST Stock 6/Skid Rotary Vane Pump (1423-101Q-G626X)
- GAST Piston Air Compressor, 1/3HP, 115V, 1Ph (3LBA-10-M300AX)
- GAST Pca-10 Piston Pump Sep Drive (PCA-10)
- Gast Vacuum Pumps & Blowers