Shop All Pump Parts
Gast
Cartridge Sep Dr Fil/Muff Sp Ac393
Mfr # AC393
Zoro # G0483421
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible with Manufacturer Part Number 1023-V2-G608NEX, 1065-V2A, 1423-101Q-G625, 1423-101Q-G626X, 1550-600, 2065-V2A, 2565-V2A, 2567-V1, 2567-V103, 3040-V115A
- Product Type Cartridge Filter Element
- Compatible with Brand Gast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gast
- MFR # AC393
- Zoro # G0483421
- Country of Origin United States
- Category Pump Parts
Details
Item | Cartridge Sep Dr Fil/Muff Sp Ac393 |
Compatible with Manufacturer Part Number | 1023-V2-G608NEX, 1065-V2A, 1423-101Q-G625, 1423-101Q-G626X, 1550-600, 2065-V2A, 2565-V2A, 2567-V1, 2567-V103, 3040-V115A |
Product Type | Cartridge Filter Element |
Compatible with Brand | Gast |
Description
Cartridge Sep Dr Fil/Muff Sp Ac393, Series Not Applicable, Compatible with Grainger Part Number 33K850, 33K864, 33K865, 33K875, 33K876, 33K878, 33K879, 33K881, 33K884, 53VC79, Product Type Cartridge Filter Element, Compatible with Manufacturer Part Number 1023-V2-G608NEX, 1065-V2A, 1423-101Q-G625, 1423-101Q-G626X, 1550-600, 2065-V2A, 2565-V2A, 2567-V1, 2567-V103, 3040-V115A, Compatible with Series Not Applicable, Compatible with Brand Gast
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTELL Commrcl Grade Steam Condnst Pump 230V W/ (A2SA-X230 W/ALT INLET)
- ZEELINE Polypropylene Lift Pump 1 Gallon Per 8 Lifts (ZE360)
- DWYER INSTRUMENTS Flowmeter, 650 Lpm Air (VFA-26)
- FLINT & WALLING Multi-Stage Booster Pump, 3 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 8 Stage (PB3508A303)
- GAST Capacitor Clamps and Cover (K1029)
- GAST Piston Air Compressor, 2 HP, 110/220V (8LDF-46T-M850X)
- GAST Repair Kit 08/1023 Q-Unit Sp K479 (K479)
- DAYTON Wear Ring (PP60178G)
- LITTLE GIANT PUMP Switch 230V RS-5, 8 ft. Power Cord (599010)
- NEPTUNE SC-316 Sample Cooler - 316 SS shell and tube cooler. Model SC316. PSG, (SC-316)
- DAYTON Cast Iron Pool Pump Trap/Baskt (5PXF2)
- Gast Pump Parts