Shop All Pump Parts
Gast
Capacitor Clamps and Cover
Mfr # K1029
Zoro # G002017065
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Capacitor Replacement kit
- For Use With Air Compressors
- Overall Length 4.5 in
- Overall Height 5.5 in
- Overall Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # K1029
- Zoro # G002017065
- Country of Origin Mexico
- Category Pump Parts
Dimensions
Overall Length | 4.5 in |
Overall Height | 5.5 in |
Overall Width | 4 in |
Details
Item | Capacitor Clamps and cover |
Type | Capacitor Replacement kit |
For Use With | Air Compressors |
Maximum Operating Temperature | 104 Degrees F |
Minimum Operating Temperature | 32 Degrees F |
Compatible Series | 120R689-P101-N800NX |
Compatible Part Number | 120R689-P101-N800NX ; 784T99 |
Compatible with Brand | Gast |
Compatible Manufacturer Part Number | 120R689-P101-N800NX |
Number of Pieces | 8 |
Description
Capacitor Clamps and cover, Compatible with Brand Gast, Type Capacitor Replacement kit, Compatible Manufacturer Part Number 120R689-P101-N800NX, Compatible Grainger Part Number 784T99, For Use With Air Compressors, Compatible Series 120R689-P101-N800NX, Number of Pieces 8, Overall Length 4.5 in, Overall Width 4 in, Overall Height 5.5 in, Maximum Operating Temperature 104 Degrees F, Minimum Operating Temperature 32 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSAFEEDER Ball Cer, .31-Dia Valve (J20560)
- DAYTON O-Ring, PPO8ZN050G (PPO8ZN050G)
- MADISON SPST Tank Liquid Level Switch Close on Rise 240VAC 50 psi (M3827-2NO)
- SANDPIPER Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene (S20B3P1PPUS000.)
- GAST Repair Kit 08/1023 Q-Unit Sp K479 (K479)
- GAST Cartridge Sep Dr Fil/Muff Sp Ac393 (AC393)
- GAST Piston Air Compressor, 2 HP, 110/220V (8LDF-46T-M850X)
- BELL & GOSSETT Tube, Oil, 1 1/2 Oz (118153)
- ARO Pump Repair Kit (637119-EB-C)
- PULSAFEEDER Injection Check/Back Pres. Valve Assy. (J61021)
- VERSA-MATIC Wet End Repair Kit (DRV1.25 BN KIT)
- Gast Pump Parts