Shop All Air Motors
This Product is Discontinued
Gast
Air Motor, 9 HP, 275 cfm, 2000 rpm (Discontinued)
Mfr # 16AM-FRV-252
Zoro # G3378137
Free Shipping & Returns
This Product is Discontinued
Key Features
- Running Torque @ Max. Pressure 290 in-lb
- HP 9 hp
- Max. Air Flow 275 cfm
- No Load RPM 2,000 RPM
- Shaft Dia. 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 16AM-FRV-252
- Zoro # G3378137
- Country of Origin United States
- Category Air Motors
Dimensions
Shaft Dia. | 7/8 in |
Port Size | 1-1/4 in NPT |
Overall Length | 13 5/8 in |
Keyway Length | 1 3/8 in |
Overall Width | 8 in |
Shaft Length | 2 1/8 in |
Overall Height | 7 3/8 in |
Shaft Diameter | 7/8 in |
Inlet Size | 1 1/4 in |
Manufacturers Warranty Length | 1 yr |
Keyway Width | 1/8 in |
Keyway Depth | 1/8 in |
Description
Air Motor, Output Power @ Maximum Speed 9 hp, Maximum Torque 372 in-lb, No Load Speed 2,000 RPM, Maximum Flow Rate 275 cfm, Shaft Diameter 7/8 in, Shaft Length 2 1/8 in, Mount Type Face, Inlet Size 1 1/4 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Cast Iron, Maximum Operating Pressure 100 psi, Keyway Width 1/8 in, Keyway Type Square, Maximum Ambient Temperature 104 Degrees F, Minimum Ambient Temperature 34 Degrees F, Mounting Orientation Any Angle, Keyway Length 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.