Shop All Compressor Oil
Gast
Air Motor
Mfr # 4AM-NRV-54ANLP
Zoro # G209534624
product price: $673.99
/ea
Free Shipping & Returns
$673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 3/4 in
- Housing Material Cast Iron
- Standards ATEX, CE
- Includes Muffler
- Length Less Shaft 4 7/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 4AM-NRV-54ANLP
- Zoro # G209534624
- Country of Origin United States
- Category Compressor Oil
Dimensions
Overall Length | 5 3/4 in |
Length Less Shaft | 4 7/10 in |
Manufacturers Warranty Length | 1 yr |
Inlet Size | 1/4 in |
Shaft Diameter | 1/2 in |
Shaft Length | 1 1/8 in |
Outside Diameter | 4 in |
Mount Hole Center-to-Center Length | 2 3/8 in |
Overall Width | 4 in |
Keyway Width | 1/8 in |
Keyway Length | 1/2 in |
Mount Hole Center-to-Center Width | 2 3/8 in |
Overall Height | 4 in |
Keyway Depth | 1/4 in |
Description
Air Motor, Output Power @ Maximum Speed 1.7 hp, Maximum Torque 35 in-lb, No Load Speed 3,000 RPM, Maximum Flow Rate 72 cfm, Shaft Diameter 1/2 in, Shaft Length 1 1/8 in, Mount Type Face, Inlet Size 1/4 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Cast Iron, Shaft Material Grade 197-223 BHN, Maximum Operating Pressure 100 psi, Includes Muffler, Keyway Width 1/8 in, Weight 7 lb, Housing Material Grade G2500, Housing Material Finish Anodized, Keyway Type Woodruff
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER SAE ORB - BLEED ADAPTER (4 P5ONBA-S)
- TITAN PRO Motor Dual Run Cap, 30/7.5 MFD, 370-440V (TRCFD3075)
- DODGE F4B-VSC-200 210 Intermediate Duty Non-Expansion Single Lip Line Ball Bearing Unit, 2 in Bore (123632)
- FAG BEARINGS Deep Groove Ball Bear., S.Row >140<320Mm (6314Z C3)
- MILES LUBRICANTS Compressor Lubricant, NXT ABR 32, 5 gal. (MSF2031003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 8.00 cSt (MSF1557005)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 5.50 cSt (MSF1554003)
- MILES LUBRICANTS Polyglycol Rotary Compressor Fluid (MSF1538005)
- THRIVE Full Synthetic Gear, Bearing, and Compressor Oil ISO 46 5 Gal Pail (205542)
- LUBRIPLATE Iso-100 Air Compressor Fluid For Reciprocating/Piston Type (L0707-060)
- RELTON Air-Flo Air Tool Oil, For Piston-Driven/Rotary Air Tools (01G-AF)
- Gast Air Compressors