Shop All Compressor Oil
Gast
Air Motor
Mfr # 4AM-NRV-50CNLP
Zoro # G109534588
product price: $774.99
/ea
Free Shipping & Returns
$774.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 3/4 in
- Housing Material Cast Iron
- Includes Muffler
- Standards ATEX, CE
- Weight 11 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 4AM-NRV-50CNLP
- Zoro # G109534588
- Country of Origin United States
- Category Compressor Oil
Dimensions
Overall Length | 6 3/4 in |
Keyway Length | 1 3/8 in |
Keyway Width | 1/8 in |
Length Less Shaft | 4 63/100 in |
Keyway Depth | 1/8 in |
Outside Diameter | 6 1/2 in |
Shaft Length | 2 in |
Manufacturers Warranty Length | 1 yr |
Shaft Diameter | 5/8 in |
Inlet Size | 1/4 in |
Mount Hole Center-to-Center Length | 5 7/8 in |
Overall Width | 6 1/2 in |
Mount Hole Center-to-Center Width | 5 7/8 in |
Overall Height | 6 1/2 in |
Description
Air Motor, Output Power @ Maximum Speed 1.7 hp, Maximum Torque 35 in-lb, No Load Speed 3,000 RPM, Maximum Flow Rate 72 cfm, Shaft Diameter 5/8 in, Shaft Length 2 in, Mount Type Flange, Inlet Size 1/4 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Cast Iron, Shaft Material Grade 30-36, Maximum Operating Pressure 100 psi, Includes Muffler, Keyway Width 1/8 in, Weight 11 lb, Housing Material Grade G2500, Housing Material Finish Anodized, Keyway Type Square
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 16T10/530, Timing Belt, Polyurethane, Steel (16T10/530)
- DIXON Single Plane Hose, Swivel, 3/4" (DAWS34)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-3/8 In, Steel (1L705)
- INGERSOLL-RAND Filter Only Maintenance Kit for UP6-5-15HP (24178220)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 148.00 cSt (MSF1630003)
- PETROCHEM Compressor Oil, 1 gal., Jug, Mineral Oil (PETRO-COMP 100-001)
- EMAX COMPRESSOR EMAX Smart Oil - Piston Compressor Whisper Blue Synthetic - Quart (OILPIS102Q)
- CHICAGO PNEUMATIC Compressor Oil, 1.32 gal. (6215714000)
- BEAVER Cleaning Solvent, Aerosol Can, 14 oz. (AH255D)
- MOBIL Air Compressor Lubricant (104848)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 5.50 cSt (MSF1554003)
- Gast Compressor Oil