Shop All Compressor Oil
Gast
Air Motor
Mfr # 4AM-NRV-50CLL
Zoro # G209534587
product price: $599.99
/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 3/4 in
- Housing Material Cast Iron
- Includes Muffler
- Standards ATEX, CE
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 4AM-NRV-50CLL
- Zoro # G209534587
- Country of Origin United States
- Category Compressor Oil
Dimensions
Overall Length | 6 3/4 in |
Inlet Size | 1/4 in |
Keyway Depth | 1/8 in |
Keyway Length | 1 3/8 in |
Outside Diameter | 6 1/2 in |
Length Less Shaft | 4 63/100 in |
Shaft Diameter | 5/8 in |
Manufacturers Warranty Length | 1 yr |
Keyway Width | 1/8 in |
Shaft Length | 2 in |
Overall Width | 6 1/2 in |
Mount Hole Center-to-Center Length | 5 7/8 in |
Overall Height | 6 1/2 in |
Mount Hole Center-to-Center Width | 5 7/8 in |
Description
Air Motor, Output Power @ Maximum Speed 1.7 hp, Maximum Torque 35 in-lb, No Load Speed 3,000 RPM, Maximum Flow Rate 72 cfm, Shaft Diameter 5/8 in, Shaft Length 2 in, Mount Type Flange, Inlet Size 1/4 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Cast Iron, Shaft Material Grade 30-36, Maximum Operating Pressure 100 psi, Includes Muffler, Keyway Width 1/8 in, Weight 11 lb, Housing Material Grade G2500, Housing Material Finish Painted, Keyway Type Square
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Mounted Insert Only Ball Bearing, ER-20R (ER-20R)
- NSK NSK-6202ZZC3, 6200 Series Single Row Deep Groove Ball Bearing, 6202ZZC3 (6202ZZC3)
- FESTO Plastic Tubing PUN-H-12X2-TBL (PUN-H-12X2-TBL)
- BESTORQ Aftermarket CLAAS 617309 Replacement Belt, D128 (D128)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 6.70 cSt (MSF1554008)
- INDUSTRIAL GOLD Synthetic, 20 Weight, Special Blend Rotary Screw Comp. Oil, Rs8000-S (RS8000-S)
- CHICAGO PNEUMATIC Compressor Oil, 5.25 gal. (6215714100)
- RENEWABLE LUBRICANTS Compressor Oil, 5 gal., SAE Grade 30 (84204)
- STA-LUBE Compressor Oil, 1 gal (SL22133)
- JENNY ULTIMATE BLUE Compressor Oil, Synthetic Oil, 12 qt. (610-1366)
- INTERSTATE PNEUMATICS 32 oz - Non Detergent Compressor Oil - Chevron Rando HD, PK 12 (YL10-032-12CS)
- Gast Compressor Oil