Shop All Compressor Oil
Gast
Air Motor
Mfr # 4AM-NRV-22BLL
Zoro # G909534597
product price: $532.99
/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 3/4 in
- Includes Muffler
- Standards ATEX, CE
- Housing Material Cast Iron
- Starting Torque 32 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 4AM-NRV-22BLL
- Zoro # G909534597
- Country of Origin United States
- Category Compressor Oil
Dimensions
Overall Length | 5 3/4 in |
Shaft Length | 1 1/8 in |
Manufacturers Warranty Length | 1 yr |
Inlet Size | 1/4 in |
Length Less Shaft | 4 7/10 in |
Shaft Diameter | 1/2 in |
Outside Diameter | 4 in |
Overall Height | 4 in |
Keyway Length | 1/2 in |
Keyway Width | 1/8 in |
Mount Hole Center-to-Center Length | 2 3/8 in |
Mount Hole Center-to-Center Width | 2 3/8 in |
Overall Width | 4 in |
Keyway Depth | 1/4 in |
Description
Air Motor, Output Power @ Maximum Speed 1.7 hp, Maximum Torque 35 in-lb, No Load Speed 3,000 RPM, Maximum Flow Rate 72 cfm, Shaft Diameter 1/2 in, Shaft Length 1 1/8 in, Mount Type Face, Inlet Size 1/4 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Cast Iron, Shaft Material Grade 197-223 BHN, Maximum Operating Pressure 100 psi, Includes Muffler, Keyway Width 1/8 in, Weight 7 lb, Housing Material Grade G2500, Housing Material Finish Painted, Keyway Type Woodruff
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Timing Belt - S2M, 12 x 244mm PL, T122 (120-S2M-244)
- ARO Sleeve Valve, 1/4 In FNPT x MNPT (600-2)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 3.15 in OD (BK30)
- TRITAN Riveted Plated, Nickel Plate, OffSet Link (100-1NP OSL)
- PETROCHEM Compressor Oil, 5 gal., Pail, Mineral Oil (FS AMMONIA COMPRESSOR FG-68-005)
- INTERSTATE PNEUMATICS Non Detergent Compressor Oil - Chevron Rando HD / LSC - 128 oz. (YL10-128)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 68, 5 gal. (MSF2043003)
- SUPERCOOL 32 oz. PAO Oil 6 PK (25411-6CP)
- PRO-SET Vacuum Pump Oil, 1 gal. (VPOG)
- SUPERCOOL 8 oz. PAG Oil 6 PK (P46-8-6CP)
- PETROCHEM Compressor Oil, 1gal, Jug, Polyalphaolefin (PETRO-COMP FG-40XL-001)
- Gast Compressor Oil