Shop All Air Motors
This Product is Discontinued
Gast
Air Motor, 0.75 HP, 30 cfm, 3000 rpm (Discontinued)
Mfr # 2AM-NRV-251
Zoro # G2878705
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Design AIR
- Running Torque @ Max. Pressure 19.5 in-lb
- HP 0.75 hp
- Max. Air Flow 30 cfm
- No Load RPM 3,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 2AM-NRV-251
- Zoro # G2878705
- Country of Origin United States
- Category Air Motors
Dimensions
Shaft Dia. | 5/8 in |
Port Size | 1/4 in NPT |
Overall Length | 5 7/8 in |
Keyway Length | 1 3/8 in |
Shaft Length | 2 in |
Overall Width | 6 1/2 in |
Overall Height | 6 1/2 in |
Length Less Shaft | 4 63/100 in |
Outside Diameter | 6 1/2 in |
Manufacturers Warranty Length | 1 yr |
Shaft Diameter | 5/8 in |
Inlet Size | 1/4 in |
Mount Hole Center-to-Center Length | 5 7/8 in |
Keyway Depth | 1/8 in |
Keyway Width | 1/8 in |
Mount Hole Center-to-Center Width | 5 7/8 in |
Description
Air Motor, Output Power @ Maximum Speed 0.9 hp, Maximum Torque 19.5 in-lb, No Load Speed 3,000 RPM, Maximum Flow Rate 30 cfm, Shaft Diameter 5/8 in, Shaft Length 2 in, Mount Type Flange, Inlet Size 1/4 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Cast Iron, Shaft Material Grade 30-36, Bearing Protection Not Applicable, Maximum Operating Pressure 100 psi, Includes Muffler, Keyway Width 1/8 in, Weight 11 lb, Housing Material Grade G2500, Housing Material Finish Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.