Shop All Air Motors
This Product is Discontinued
Gast
Air Motor, 0.5 HP, 27 cfm, 6000 rpm (Discontinued)
Mfr # 1UP-NRV-15
Zoro # G2477991
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Design AIR
- Running Torque @ Max. Pressure 5.25 in-lb
- Max. Air Flow 27 cfm
- HP 0.5 hp
- No Load RPM 6,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 1UP-NRV-15
- Zoro # G2477991
- Country of Origin United States
- Category Air Motors
Dimensions
Shaft Dia. | 3/8 in |
Port Size | 1/8 in NPT |
Overall Length | 4 3/4 in |
Shaft Length | 1 1/8 in |
Overall Height | 2 1/4 in |
Overall Width | 2 1/2 in |
Length Less Shaft | 3 11/20 in |
Outside Diameter | 2 1/2 in |
Inlet Size | 1/8 in |
Shaft Diameter | 3/8 in |
Manufacturers Warranty Length | 1 yr |
Description
Air Motor, Output Power @ Maximum Speed 0.45 hp, Maximum Torque 4.9 in-lb, No Load Speed 6,000 RPM, Maximum Flow Rate 27 cfm, Shaft Diameter 3/8 in, Shaft Length 1 1/8 in, Mount Type Hub, Inlet Size 1/8 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Cast Iron, Shaft Material Grade 197-223 BHN, Bearing Protection Not Applicable, Maximum Operating Pressure 80 psi, Includes Muffler, Keyway Width Not Applicable, Weight 3 lb, Housing Material Grade G2500, Housing Material Finish Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.