Shop All Air Motors
This Product is Discontinued
Gast
Air Gearmotor, 1.5 HP, 57 cfm, 300 rpm (Discontinued)
Mfr # 4AM-RV-127-GR20
Zoro # G3329365
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Design Air
- Running Torque @ Max. Pressure 260 in-lb
- Max. Air Flow 57 cfm
- HP 1.5 hp
- No Load RPM 300 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 4AM-RV-127-GR20
- Zoro # G3329365
- Country of Origin United States
- Category Air Motors
Dimensions
Shaft Dia. | 1 in |
Port Size | 1/4 in NPT |
Overall Length | 11 9/16 in |
Overall Height | 6 1/8 in |
Overall Width | 6 1/8 in |
Shaft Length | 2 5/8 in |
Length Less Shaft | 9 in |
Outside Diameter | 6 1/8 in |
Shaft Diameter | 1 in |
Inlet Size | 1/4 in |
Mount Hole Center-to-Center Length | 2 1/2 in |
Manufacturers Warranty Length | 1 yr |
Mount Hole Center-to-Center Width | 2 1/2 in |
Description
Air Gearmotor, Output Power @ Maximum Speed 1.3 hp, Maximum Torque 275 in-lb, No Load Speed 300 RPM, Maximum Flow Rate Not Applicable, Shaft Diameter 1 in, Shaft Length 2 5/8 in, Mount Type Foot, Inlet Size 1/4 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Cast Iron, Gear Ratio 10:1, Air Consumption 58 cfm, Housing Material Finish Painted, AGMA Gear Class Not Applicable, Air Inlet Center to Center Distance 2 1/2 in, Inlet Gender Female, Output Power @ 25 Percent Maximum Speed 0.5 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.