Shop All Air Motors
Gast
Air Gearmotor, 0.31 HP, 27 cfm, 400 rpm
Mfr # 1UP-NRV-16-GR11
Zoro # G0903953
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Air
- Running Torque @ Max. Pressure 49 in-lb
- HP 0.31 hp
- Max. Air Flow 27 cfm
- No Load RPM 400 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 1UP-NRV-16-GR11
- Zoro # G0903953
- Country of Origin United States
- Category Air Motors
Dimensions
Shaft Dia. | 1/2 in |
Port Size | 1/8 in NPT |
Overall Length | 7 5/16 in |
Overall Width | 2 15/16 in |
Overall Height | 2 15/16 in |
Shaft Length | 1 3/8 in |
Length Less Shaft | 6 3/4 in |
Outside Diameter | 2 15/16 in |
Shaft Diameter | 1/2 in |
Inlet Size | 1/8 in |
Mount Hole Center-to-Center Width | 2 in |
Manufacturers Warranty Length | 1 yr |
Mount Hole Center-to-Center Length | 2 in |
Description
Air Gearmotor, Output Power @ Maximum Speed 0.31 hp, Maximum Torque 49 in-lb, No Load Speed 400 RPM, Maximum Flow Rate 21 cfm, Shaft Diameter 1/2 in, Shaft Length 1 3/8 in, Mount Type Face, Inlet Size 1/8 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Aluminum, Gear Ratio 15:1, Air Consumption 21 cfm, Housing Material Finish Unfinished, AGMA Gear Class Not Applicable, Air Inlet Center to Center Distance 1 3/4 in, Inlet Gender Female, Output Power @ 25 Percent Maximum Speed 0.15 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Pillow Block Bearing, Ball, 7/8" Bore (UCP-7/8M)
- PARKER GRESEN Hydraulic Flow Divider, 3/4 in (PDC-75-50)
- SUPER LUBE Anti-Corrosion/Connector Gel, 400g (82016)
- CONTINENTAL 3/4" ID x 50 ft Nitrile Bulk Washdown Hose YL (20344061)
- GAST Gast Standard 4Am-Nrv-143 Air Motor (4AM-NRV-143)
- GAST Stock 24/Skid 6Am-Nrv-22A Air Motor (6AM-NRV-22A)
- GAST 22D1180-201-1002 Miniature Diaphragm (22D1180-201-1002)
- GAST Air Motor, 5 HP, 175 cfm, 2500 rpm (8AM-FRV-75)
- GAST Stock 40/Skid 2Am-Ncc-16 Air Motor (2AM-NCC-16)
- GAST Gast Standard 2Am-Nrv-89 Air Motor (2AM-NRV-89)
- SPEEDAIRE Air Motor, 4 HP, 128 cfm, 3000 rpm (22UX47)
- Gast Pneumatic System Components