Shop All Portable Electric Air Compressors
Gast
Air Compressor, 2 hp, 10.57 gal, 4.8 cfm
Mfr # 1206018
Zoro # G504406152
product price: $8,632.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$8,632.99
Free 30-Day Returns
Key Features
- Phase Single
- Includes Air Filter Element
- Overall Length 24.97 in
- Series 120R-M series
- Overall Height 33.73 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 1206018
- Zoro # G504406152
- Country of Origin United States
- Category Portable Electric Air Compressors
Dimensions
Overall Length | 24.97 in |
Overall Height | 33.73 in |
Overall Width | 26.55 in |
Air Tank Size | 10.57 gal |
Description
Item Electric Air Compressor, Enclosed Yes, Lubrication Type Oil Free, Output Power 2 hp, Free Air Flow Rate @ Maximum Pressure 4.8 cfm, Maximum Operating Pressure 120 psi, Air Tank Size 10.57 gal, Input Voltage 230V AC, Sound Level 69 dB, Air Dryer Included No Air Dryer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE Cylinder, hyd, 2 In Bore x 20 In Stroke (B200200ABAAA07B)
- LOC-LINE Female NPT Valve, 1/4In, PK10 (29453)
- THOMSON Annealed Shaft, Steel, 1.000 In D, 16 In (1L SMAE CTL X 16)
- DART CONTROLS DC SpdControl, 12/24/36/48VDC, 10A, Chassis (65E10C)
- GAST Electric Air Compressor, 1/2 hp Output (87R637-101-BL480X)
- GAST 4/Skid 1Hab-11T-M100X Piston Pump Tank (1HAB-11T-M100X)
- GAST 115V 5Lca-46T-M550Gx Piston Pump Tank (5LCA-46T-M550GX)
- GAST Compressor System, Oil Free, 4 gal Tank (1760418)
- GAST 4Lcb-46T-M450Gx Piston Pump Tank (4LCB-46T-M450GX)
- GAST Compressor System, Oil Free, 1.1 gal Tank (1760408)
- VIAIR 380C Plug-N-Play Compressor, 12V, 200 PSI Rated with 7 Way Power Access (38035)
- Gast Portable Electric Air Compressors