Shop All Rotary Vane Compressors & Vacuum Pumps
Gast
6/Skid Rotary Vane Pump - Sep Drive
Mfr # 2567-V103
Zoro # G0665150
product price: $1,425.99
/ea
Free Shipping & Returns
$1,425.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inlet Size 3/4 in
- Outlet Size 3/4 in
- Overall Width 11.48 in
- Overall Height 13.23 in
- Includes Oil Reservoir, Pressure Gauge, Pressure/Vacuum Lubricator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 2567-V103
- Zoro # G0665150
- Country of Origin United States
- Category Rotary Vane Compressors & Vacuum Pumps
Dimensions
Inlet Size | 3/4 in |
Outlet Size | 3/4 in |
Overall Width | 11.48 in |
Overall Height | 13.23 in |
Overall Length | 18 in |
Description
Vacuum Pump, Output Power 1.5 hp, Phase Not Applicable, Voltage Not Applicable, Inlet Size 3/4 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 3/4 in, Outlet Type NPT, Outlet Gender Female, Free Air Flow Rate 17 cfm, 21 cfm, Maximum Vacuum 21 in Hg, Maximum Continuous Pressure 15 psi, Maximum Speed 1,725 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON 3-Phase Jet Pump Motor, 1 1/2 HP, 56J Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (119453.00)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 45° Elbow (F5355X08X04)
- GATES Truflex V-Belts, 5L290 (5L290)
- DAYTON 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (194147.00)
- GAST 2567-P102 Rotary Vane Pump Sep Drive (2567-P102)
- GAST Pump, Vacuum, 3/4 HP (1023-V131Q-G608NEX)
- GAST Pump, Vacuum, 1.5 HP (2567-V108)
- GAST 0523-101Q-Sg588Dx Rotary Vane Pump (0523-101Q-G588NDX)
- GAST 6/Skid Rotary Vane Pump - Sep Drive (2065-V2A)
- GAST Compressor/Vacuum Pump, 3/4 HP, 230/460 V (1023-251Q-G279)
- ROCKER SCIENTIFIC CO LTD Rocker 320 Oil Free Air Compressor, 110V/60Hz (167320-11)
- Gast Rotary Vane Compressors & Vacuum Pumps