Shop All Piston Air Compressors & Vacuum Pumps
Gast
6Lcf-46S-M616Nex Piston Pump
Mfr # 6LCF-46S-M616NEX
Zoro # G0664861
product price: $1,955.99
/ea
Free Shipping & Returns
$1,955.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/208 to 230V AC
- Cylinder Material Aluminum
- Thermal Protection Yes
- Standards NFPA 13
- Outlet Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 6LCF-46S-M616NEX
- Zoro # G0664861
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Outlet Size | 1/4 in |
Overall Width | 13.25 in |
Overall Length | 18.92 in |
Overall Height | 8.62 in |
Inlet Size | 1/4 in |
Stroke Length | 7/8 in |
Mounting Hole Diameter | 7/20 in |
Description
Piston Air Compressor, Lubrication Type Oilless, Number of Cylinders 2, Output Power 1 hp, Phase Single, Voltage 115/208 to 230V AC, Maximum Continuous Pressure 50 psi, Maximum Intermittent Pressure 50 psi, Maximum Vacuum Not Applicable, Free Air Flow Rate 6.3 cfm, Maximum Speed 1,725 RPM, Inlet Size 1/4 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1/4 in, Outlet Type NPT, Outlet Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (EM3554)
- CHAMPION PNEUMATIC Pressure Gauge, 1/4 Npt-300cbm 2in (M519C)
- MILTON Pneumatic Exhaust Muffler, 3/8" NPT (S-1086-6)
- BESTORQ A44 V Belt, 46 in Outside Length, 1/2 in Top Width, 1 Ribs (A44)
- GAST Gast Standard 3Hbb-10-M300Ax Piston Pump (3HBB-10-M300AX)
- GAST Vacuum Pump, 1 1/4 in Inlet, 115-120V (87R647-VS101-N470X)
- GAST Stock 6/Skid Rotary Vane Pump (1423-101Q-G626X)
- GAST Gast Standard 4Hcc-10-M450X Piston Pump (4HCC-10-M450X)
- GAST Piston Air Compressor/Vacuum Pump, 2HP (8HDM-251-M853)
- GAST 7Lde-46T-M750X Piston Pump Tank (7LDE-46T-M750X)
- THOMAS Piston Air Compressor/Vacuum Pump, 1/3HP (688CE44)
- Gast Piston Air Compressors & Vacuum Pumps