Shop All Piston Air Compressors & Vacuum Pumps
Gast
6Lcf-13-M616Nex Piston Pump
Mfr # 6LCF-13-M616NEX
Zoro # G1175861
Free Shipping & Returns
$1,854.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/208 to 230V AC
- Finish Painted
- Thermal Protection Yes
- Standards NFPA 13
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gast
- MFR # 6LCF-13-M616NEX
- Zoro # G1175861
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Overall Width | 12.3 in |
Outlet Size | 1/4 in |
Inlet Size | 1/4 in |
Overall Length | 19.04 in |
Overall Height | 8.38 in |
Stroke Length | 7/8 in |
Mounting Hole Diameter | 7/20 in |
Description
Piston Air Compressor, Lubrication Type Oilless, Number of Cylinders 2, Output Power 1 hp, Phase Single, Voltage 115/208 to 230V AC, Maximum Continuous Pressure 50 psi, Maximum Intermittent Pressure 50 psi, Maximum Vacuum Not Applicable, Free Air Flow Rate 6.3 cfm, Maximum Speed 1,725 RPM, Inlet Size 1/4 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1/4 in, Outlet Type NPT, Outlet Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 3 in Stroke, Round Body Single Acting (5ZEN3)
- PNEUMADYNE Manifold, 90, Metal, NPT, 1/2 In. (M30-375-3-90)
- PARKER Accumulator, Bladder (BA01B3T01P2GRG)
- CONTINENTAL Hose Splice Connector, SP30, Rubber, 3in (20037716)
- GAST Gast Standard 1Hab-25-M100X Piston Pump (1HAB-25-M100X)
- GAST Piston Air Compressor, single, NPT (1HAB-10-M100X)
- GAST Gast Standard 3Hbb-10-M300Ax Piston Pump (3HBB-10-M300AX)
- GAST Piston Air Compressor, 2HP, 115/230V, 1Ph (8HDM-19-M850X)
- GAST Piston Air Compressor/Vacuum Pump, 2HP (8HDM-251-M853)
- GAST Electric Air Compressor, Tank Mounted (2LAF-46T-M200EX)
- WELCH Piston Vacuum Pump, 1/4 HP, 27.6in. Hg (2546B-01)
- Gast Piston Air Compressors & Vacuum Pumps