Shop All Piston Air Compressors & Vacuum Pumps
Gast
6Hca-10-M616Nex Piston Pump
Mfr # 6HCA-10-M616NEX
Zoro # G0664916
product price: $1,869.99
/ea
Free Shipping & Returns
$1,869.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/230V AC
- Overall Width 12.29 in
- Finish Painted
- Thermal Protection Yes
- Standards NFPA 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 6HCA-10-M616NEX
- Zoro # G0664916
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Overall Width | 12.29 in |
Outlet Size | 1/4 in |
Overall Height | 8.42 in |
Overall Length | 15.68 in |
Inlet Size | 1/4 in |
Stroke Length | 3/4 in |
Mounting Hole Diameter | 7/20 in |
Description
Piston Air Compressor, Lubrication Type Oilless, Number of Cylinders 2, Output Power 1 hp, Phase Single, Voltage 115/230V AC, Maximum Continuous Pressure 100 psi, Maximum Intermittent Pressure 100 psi, Maximum Vacuum Not Applicable, Free Air Flow Rate 5.35 cfm, Maximum Speed 1,725 RPM, Inlet Size 1/4 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1/4 in, Outlet Type NPT, Outlet Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONDRIVES.US Keyless Rotary Shaft, 12 in L, 17-4PH SS (GP3125-120)
- GATES MegaCrimp Couplings (8G-8FJX)
- SMC Guided Cylinder, 16mm Bore, 25mm Stroke (MGPM16-25Z)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 6 inch OD (2VP60x7/8)
- GAST Gast Standard 3Hbb-19-M322 Piston Pump (3HBB-19-M322A)
- GAST Piston Air Compressor/Vacuum Pump, 1/2HP (4LCB-10-M450X)
- GAST Piston Air Compressor, single, NPT (1HAB-10-M100X)
- GAST Rocking Piston Compressor Vacuum Pump (86R130-101-N270X)
- GAST Gast Standard 7Hdd-10-M853 Piston Pump (7HDD-10-M853)
- GAST Piston Air Compressor, 1/3HP, 12VDCV (3HBB-251-M322A)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 2-1/2 HP, 208-230/460V (RVD028L-02.B)
- Gast Piston Air Compressors & Vacuum Pumps