Shop All Regenerative Blowers
Gast
4/Skid R5125Q-50 Regenerative Blower
Mfr # R5125Q-50
Zoro # G0602150
product price: $2,574.99
/ea
Free Shipping & Returns
$2,574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/230V AC
- Inlet Size 1 1/2 in
- Outlet Size 1 1/2 in
- Overall Height 13.78 in
- Overall Depth 17.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # R5125Q-50
- Zoro # G0602150
- Country of Origin United States
- Category Regenerative Blowers
Dimensions
Inlet Size | 1 1/2 in |
Outlet Size | 1 1/2 in |
Overall Height | 13.78 in |
Overall Depth | 17.5 in |
Overall Length | 17.5 in |
Overall Width | 13.56 in |
Details
Item | Regenerative Blower |
Voltage | 115/230V AC |
Phase | Single |
Maximum Operating Pressure | 55 in wc |
Outlet Type | NPT |
Maximum Ambient Temperature | 104 Degrees F |
Noise Level | 75 dBA |
Maximum Vacuum | 60 in wc |
Inlet Type | NPT |
Output Power | 2 hp |
Wattage | 1.49 kW |
Sound Level | 75 dBA |
Maximum Flow Rate | 160 cfm |
Output Power @ 50 Hz | 2 hp |
Maximum Speed | 450 RPM |
Weight | 77 lb |
Frequency | 60 Hz |
Description
Regenerative Blower, Phase Single, Output Power 2 hp, Maximum Operating Pressure 55 in wc, Maximum Flow Rate 160 cfm, Maximum Vacuum 60 in wc, Voltage 115/230V AC, Inlet Size 1 1/2 in, Inlet Type NPT, Outlet Size 1 1/2 in, Outlet Type NPT, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/15 HP, 1550 rpm, 208-230V, 3.3 (71903585M)
- AEROQUIP Female O-Ring Hose Fitting, 6 Dash (FJ3055-01-0606S)
- DODGE 1610 X 1-KW Taper Lock Bushing (117159)
- PARKER GRESEN Hydraulic Selector Valve, 3 Way (S-50)
- GAST 1/Skid R7100A-3 Regenerative Blower (R7100A-3)
- GAST Stock 4/Skid R5125-2 Regenerative Blower (R5125-2)
- GAST Stock 12/Skid R2103 Regenerative Blower (R2103NX)
- GAST Stock 1/Skid R6P355A Regenerative Blower (R6P355A)
- GAST 4/Skid R6335A-2 Regenerative Blower (R6335A-2)
- GAST 4/Skid R5325A-2 Regenerative Blower (R5325A-2)
- GAST 8/Skid R4310A-2 Regenerative Blower (R4310A-2)
- Gast Vacuum Pumps & Blowers