Shop All Portable Electric Air Compressors
Gast
4/Skid 1Hab-11T-M100X Piston Pump Tank
Mfr # 1HAB-11T-M100X
Zoro # G1175995
product price: $1,415.99
/ea
Free Shipping & Returns
$1,415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Size 2 gal.
- Voltage 115V AC
- Max. Pressure 100 psi
- Phase Single
- HP 1/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 1HAB-11T-M100X
- Zoro # G1175995
- Country of Origin United States
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 2 gal. |
Overall Length | 17.53 in |
Overall Height | 16.66 in |
Overall Width | 8.3 in |
Air Tank Size | 2 gal |
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Mounting Hole Diameter | 7/20 in |
Stroke Length | 1/2 in |
Description
Piston Air Compressor, Lubrication Type Oilless, Number of Cylinders 1, Output Power 0.12 hp, Phase Single, Voltage 115V AC, Maximum Continuous Pressure 100 psi, Maximum Intermittent Pressure 100 psi, Maximum Vacuum Not Applicable, Free Air Flow Rate 1.3 cfm, Maximum Speed 1,725 RPM, Inlet Size 1/4 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1/4 in, Outlet Type NPT, Outlet Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS (30E583)
- MILTON INDUSTRIES BODY MALE 1/4" (MI716)
- NSK NSK-6212Z, 6200 Series Single Row Deep Groove Ball Bearing, 6212Z (6212Z)
- ZURN PEX Manifold, Copper, PEX, 11-1/2 In. L (QCM43-4GX)
- GAST Electric Air Compressor, 1/2 hp Output (87R637-101-BL480X)
- GAST Compressor System, Oil Free, 1.1 gal Tank (1760408)
- GAST 4Lcb-46T-M450Gx Piston Pump Tank (4LCB-46T-M450GX)
- GAST Compressor System, Oil Free, 4 gal Tank (1760418)
- AVEN 12 Gal, 1.5HP, Quiet, Oil Free, Vertical, Air Compressor. 150 psi, 120 V (SAQ-11215)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Ind. 4.6 gal 1-HP w/Al Tank & Auto Drn (4610ALFCAD)
- SEACHOICE 12V High Pressure Air Pump (86987)
- Gast Air Compressors