Shop All Portable Electric Air Compressors
Gast
4Lcb-46T-M450Gx Piston Pump Tank
Mfr # 4LCB-46T-M450GX
Zoro # G1175968
product price: $3,339.99
/ea
Free Shipping & Returns
$3,339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Size 300 gal.
- Voltage 115/230V AC
- Max. Pressure 50 psi
- Phase Single
- HP 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 4LCB-46T-M450GX
- Zoro # G1175968
- Country of Origin United States
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 300 gal. |
Overall Length | 33 in |
Overall Height | 26.69 in |
Overall Width | 32 in |
Outlet Size | 1/4 in |
Air Tank Size | 20 gal |
Mounting Hole Diameter | 17/25 in |
Inlet Size | 1/4 in |
Stroke Length | 9/16 in |
Description
Piston Air Compressor, Lubrication Type Oilless, Number of Cylinders 2, Output Power 0.5 hp, Phase Single, Voltage 115/230V AC, Maximum Continuous Pressure 50 psi, Maximum Intermittent Pressure 50 psi, Maximum Vacuum Not Applicable, Free Air Flow Rate 4.5 cfm, Maximum Speed 1,725 RPM, Inlet Size 1/4 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1/4 in, Outlet Type NPT, Outlet Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 49" Outside Length, 2/3" Top Width, 1 Ribs (B46/5L490)
- MAIN FILTER Hydraulic Filter, replaces WIX D78A10G, Pressure Line, 10 micron, Inside-Out (MF0059257)
- FESTO Hex Nut MSK-M30X1, 5 (MSK-M30X1,5)
- BESTORQ 3M Timing Belts (285-3M-06)
- GAST 4/Skid 1Hab-11T-M100X Piston Pump Tank (1HAB-11T-M100X)
- GAST Compressor System, Oil Free, 1.1 gal Tank (1760408)
- GAST Electric Air Compressor, 1/2 hp Output (87R637-101-BL480X)
- GAST Compressor System, Oil Free, 4 gal Tank (1760418)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 2 gal 1-HP w/ Al Tank (2010A)
- SPEEDAIRE Gas Air Compressor, 9.0 HP, 17.5 CFM Max (AS2-PH08-08G)
- EAGLE ABRASIVES Silent Series Portable Air Compressor, Tool Only, 1 gal Tank, 0.75 hp, 115 V, 125 psi Pressure, 1-Stage (EA-2000)
- Gast Portable Electric Air Compressors