Shop All Vacuum Pumps
Gast
30/Skid Vg-065-00-00 Vacuum Generator
Mfr # VG-065-00-00
Zoro # G1176415
original price:
$317.02
6% off
new price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 540 g
- Pressure Port Gender Female
- Maximum Supply Pressure 68 psi
- Vacuum Port Gender Female
- Pressure Port Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # VG-065-00-00
- Zoro # G1176415
- Country of Origin United States
- Category Vacuum Pumps
Dimensions
Vacuum Port Size | 1/2 in |
Pressure Port Size | 1/8 in |
Details
Item | Vaccum Ejector |
Weight | 540 g |
Pressure Port Gender | Female |
Maximum Supply Pressure | 68 psi |
Vacuum Port Gender | Female |
Pressure Port Type | NPT |
Vacuum Port Type | NPT |
Series | Multi Stage High Vacuum |
Air Consumption | 4.9 cfm |
Maximum Flow Rate | 6.8 cfm |
Description
Item Vaccum Ejector, Air Consumption 4.9 cfm, Maximum Flow Rate 6.8 cfm, Maximum Supply Pressure 68 psi, Pressure Port Gender Female, Pressure Port Size 1/8 in, Pressure Port Type NPT, Series Multi Stage High Vacuum, Switch Type Not Applicable, Vacuum Port Gender Female, Vacuum Port Size 1/2 in, Vacuum Port Type NPT, Valve Type Not Applicable, Weight 540 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Fan Cycling Pressure Switch (SFC210275)
- JOHNSON CONTROLS Johnson Transducer 4-20Ma High Volume (EP-8000-4)
- WHITE-RODGERS Thermostat Heat Only (M30)
- ZORO SELECT Noninsulated Flexible Duct, Aluminum (60584)
- GAST Lubricating Oil, 1 Quart, SAE Grade 10 (KAD220-WW)
- NAVAC Recovery Unit, 4-Cylinder, DC, Digital Display, Heavy Duty (NRDC4M)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump Oil, 1 gal, Can, 80 SAE Grade (5210-0010-001)
- MOBIL Mobil Vacuum Pump Oil, 20 SAE Grade, 1 qt (123027)
- PRO-SET Vacuum Pump, 4.0 cfm, 1/2 HP, 10 Microns (VP4D)
- BACHARACH Refrig Evacuation Pump, 5.0 cfm, 26.3 lb. (2002-0005)
- UNIWELD Refrigerant Evacuation Pump, 38.0 lb. (HVP8)
- Gast Vacuum Pumps